Zoro Homepage
This item is Discontinued.
Omron Cable Kit, PVC Covered Steel, 16 ft. L 44506-1705

Cable Kit, PVC Covered Steel, 16 ft. L (Discontinued)

  • Mfr # 44506-1705
  • Zoro # G2473965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44506-1705
Zoro #
G2473965
UPC #
-
Country of Origin
United Kingdom

Dimensions

Cable Dia.
1/8 in
Length
16 ft
Length (Straight Wireway)
16 ft
Overall Length
16 ft
Cable Diameter
1/8 in

Details

Item
Cable Kit
Material
PVC Covered Steel
For Use With
Mfr. No. ER6019-021SN
Product Type
Cable Kit
Accessory Type
Cable Kit
Compatible with Manufacturer Model Number
ER6019-021SN

Description

Cable Kit, For Use With Mfr. No. ER6019-021SN, Cable Dia. 1/8 in, Length 16 ft, Material PVC Covered Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.