Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Kit, PVC Covered Steel, 65 ft. 7in.L

  • Mfr # 44506-2720

  • Zoro # G4285075


product price: $219.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. ER6022-021NE
Material
Plastic Coated Steel
Length
65 ft 7 in
Cable Dia.
1/4 in
Includes
(9) Eye Bolts, Allen Wrench, Quick Link Ends, Tensioner Gripper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44506-2720
Zoro #
G4285075
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length
65 ft 7 in
Cable Dia.
1/4 in
Length (Straight Wireway)
65 ft 7 in
Cable Diameter
1/4 in
Overall Length
65 ft

Details

Item
Cable Kit
For Use With
Mfr. No. ER6022-021NE
Material
Plastic Coated Steel
Includes
(9) Eye Bolts, Allen Wrench, Quick Link Ends, Tensioner Gripper
Compatible Product Type
Emergency Stop Cable Pull Switches
Product Type
Cable Kit
Compatible with Manufacturer Model Number
ER6022-021NE
Compatible with Series
ER1022
Compatible Manufacturer Part Number
ER6022-021NE
Compatible Manufacturer Model Number
ER6022-021NE
Compatible with Manufacturer Model No.
ER6022-021NE
Compatible with Mfr. Model No.
ER6022-021NE
For Use with Mfr Model Number
ER6022-021NE
For Use With Mfr. Model Number
ER6022-021NE
Compatible Pump Manufacturer Part Number
ER6022-021NE
Compatible Mfr. Model Number
ER6022-021NE

Description

Cable Kit, For Use With Mfr. No. ER6022-021NE, Includes (9) Eye Bolts, Allen Wrench, Quick Link Ends, Tensioner Gripper, Cable Dia. 1/4 in, Length 65 ft 7 in, Material Plastic Coated Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.