Zoro Homepage

Cable Pull Switch, 6A, Universal, 2NC/1NO

  • Mfr # 44506-5220

  • Zoro # G3950554


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Switch Function
Maintained
Mounting Style
Single End
AC Contact Rating
3 A @ 240 V, 6 A @ 120 V
Contact Form
1NO/2NC
Reset
Push Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44506-5220
Zoro #
G3950554
UPC #
-
Country of Origin
United Kingdom

Dimensions

Depth
3.39 in
Width
3.78 in
Length
8.74 in
Length (Straight Wireway)
8.74 in
Overall Width
3.78 in
Overall Depth
3.39 in

Details

Item
Emergency Cable Pull Switch
Switch Function
Maintained
Mounting Style
Single End
AC Contact Rating
3 A @ 240 V, 6 A @ 120 V
Contact Form
1NO/2NC
Reset
Push Button
Max. Cable Span
246 ft
Operating Force
28 lb
NEMA Rating
6
Indicator
No Indicator
Switching Ability
Single Cable
DC Contact Rating
2.5 A @ 25 V
Wiring Entry
1/2 in NPT
Standards
CE, cUL, TUV, UL Listed
Thermal Amperage
6 A
For Use With
44506-0700, 44506-4700, 44506-4710, 44506-4720, 44506-4721, 44506-4730, 44506-4731, 44506-4760, 44506-4770, 44506-4771, 44506-4780, Mfr. No. 44506-0720
Case Material
Die Cast Alloy
Min. Current
5mA
IP Rating
IP67
Includes
M5 x 4 Mounting Hardware
Cable Connection Location
Left or Right
Product Type
Single Ended
Cable Span - Maximum
262 ft
NEMA Enclosure Rating
6
Action
Maintained
Thermal Current
6 A
Pull Force
28 lb

Description

Emergency Cable Pull Switch, Switch Function Maintained, Mounting Style Single End, AC Contact Rating 3 A @ 240 V, 6 A @ 120 V, Contact Form 1NO/2NC, Push Button Reset, Max. Cable Span 246 ft, Operating Force 28 lb, NEMA Rating 6, Indicator No Indicator, Cable Connection Location Left or Right, Thermal Amperage 6 A, Length 8.74 in, Width 3.78 in, Depth 3.39 in, Switching Ability Single Cable, DC Contact Rating 2.5 A @ 25 V, Min. Current 5mA, Case Material Die Cast Alloy, Wiring Entry 1/2 in NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.