Zoro Homepage
This item is Discontinued.
Omron Cable Tension Kit, 32 ft. L RTK-10

Cable Tension Kit, 32 ft. L (Discontinued)

  • Mfr # RTK-10
  • Zoro # G2788116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTK-10
Zoro #
G2788116
UPC #
547648535908
Country of Origin
United Kingdom

Dimensions

Length
32 ft
Cable Dia.
1/8 in
Length (Straight Wireway)
32 ft

Details

Item
Cable Tension Kit
For Use With
Mfr. No. ER6019-021SN
Compatible with Manufacturer Model Number
ER6019-021SN
Product Type
Cable Tension Kit
Compatible Manufacturer Part Number
ER6019-021SN
Compatible Manufacturer Model Number
ER6019-021SN

Description

Cable Tension Kit, Length 32 ft, For Use With Mfr. No. ER6019-021SN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.