Zoro Homepage

Count Totalizer

  • Mfr # H7EC-N-B

  • Zoro # G910905195


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Mounting
Flush
Reset Type
Remote Signal
Display
LCD
Number of Digits
8
NEMA Rating
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H7EC-N-B
Zoro #
G910905195
UPC #
4548583755642
Country of Origin
Indonesia

Dimensions

Width
48 mm
Depth
55.5 mm
Character Height
8.6 mm
Height
24 mm
Overall Height
1 in
Cutout DIN Size
1/8
Overall Width
1 7/8 in

Details

Item
Electronic Counter
Mounting
Flush
Reset Type
Remote Signal
Display
LCD
Number of Digits
8
NEMA Rating
4
Scaler
Yes
Standards
CSA C22.2 No. 14, EN 61010-1/IEC 61010-1, Lloyd's, UL 863, VDE 0106/P100
Output
None
Power Required
Self Powered (Battery)
Accuracy
+/-100 ppm
Prescaling Range
0 to 99999,999
Connector Type
Screw Terminal
Input Signal
0.5V
Special Features
Battery is Replaceable for Totalizer Reuse and Conservation of the Environment, Dual Operation Mode, Includes New Models with Backlight for Improved Visibility in Dimly lit Places (Requires 24-VDC Power Supply), Key-Protect Switch to Prevent Faulty Reset Key Operation, PNP/NPN Universal DC Voltage Input Types now Available, Six-Language Instruction Manual Provided
IP Rating
IP66
Digit Color
Black
Mounting Style
Flush
Counts per Second - Maximum
1,000
Counter Display Type
LCD

Description

Electronic Counter, Number of Digits 8, LCD Display, Character Height 8.6 mm, Input Signal 0.5V, Output Rating Not Applicable, Output None, Mounting Flush, Diameter Not Applicable, Height 24 mm, Depth 55.5 mm, Width 48 mm, Scaler Yes, Power Required Self Powered (Battery), Prescaling Range 0 to 99999,999, Reset Type Remote Signal, Connector Type Screw Terminal

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.