Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical, Inductive Proximity Sensor, 30 mm Dia., Brass, M12, 3 Wires, Shielded

  • Mfr # E2E-X10B1DL30-M1

  • Zoro # G706458478


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 30 V DC
Length
80 mm
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Shielded / Unshielded
Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2E-X10B1DL30-M1
Zoro #
G706458478
UPC #
4549734483353
Country of Origin
China

Dimensions

Length
80 mm
Overall Height
80 mm
Overall Diameter
30 mm

Details

Item
Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 30 V DC
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Shielded / Unshielded
Shielded
Proximity Sensor Operating Frequency
400 Hz
Case Material
Nickel Plated Brass
Standards
CE, CSA C22.2, CSA, UL 60947-5-2-14, UL 60947-5-2 4
Operating Temp. Range
-40 Degrees to 85 Degrees C
Max. Current Load
16 mA
IP Rating
IP67, IP69K
Includes
Clamping Nuts, Toothed Washer
Electrical Connection
M12
Description/Special Features
Output Short-Circuit Protection, Reverse Polarity, Surge Suppression
Output Circuit Voltage - Minimum
10 V DC
Switching Frequency
400 Hz
Style
Cylindrical, Inductive
Body Finish
Nickel Plated
Includes Indicator Lights
Indicator Lights Included
Output Circuit Number of Wires
3
Sensing Face Shielding
Shielded
Output Circuit Voltage - Maximum
30 V DC
Output Circuit Type
PNP
Series
E2E NEXT
Operating Temperature - Minimum
-40 Degrees F
Sensing Distance - Maximum
10 mm
Output Circuit Contact Form
NO
AC Voltage Rating
Not Rated
Electrical Installation Type
Direct Connector
DC Voltage Rating
10-30V DC
Features
Cables with Oil Resistance Shut Out, Easy Installation, Environmental Resistance, Water Resistant, Vibration Resistant, Early Error Detection, Quick Recovery, Prox3 Hybrid Circuitry with Thermal Distance Control 2, E-Jig Compatible, Stable Operation, Oil Resistance, Washdown Resistant
Load Current - Maximum
200 mA
Operating Temperature - Maximum
185 Degrees F
Body Material
Brass

Description

Inductive Cylindrical Proximity Sensor, Inductive, 30 mm, Proximity Sensor Power Requirement 10 to 30 V DC, Shielded, Proximity Sensor Operating Frequency 400 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 10 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating IP67, IP69K, Case Material Nickel Plated Brass, Length 80 mm, Operating Temp. Range -40 Degrees to 85 Degrees C, Max. Current Load 16 mA

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products