Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical, Inductive Proximity Sensor, 8 mm Dia., Stainless Steel, 2 m, Bare Wire, 3 Wires, Shielded

  • Mfr # E2E-X1R5C18 2M

  • Zoro # G506458456


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 30 V DC
Length
37.8 mm
Max. Detecting Distance
1.5 mm
Proximity Sensor Electrical Connection
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2E-X1R5C18 2M
Zoro #
G506458456
UPC #
4549734460101
Country of Origin
China

Dimensions

Length
37.8 mm
Cable Length
2 m
Overall Diameter
8 mm
Overall Height
38 mm

Details

Item
Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 30 V DC
Max. Detecting Distance
1.5 mm
Proximity Sensor Electrical Connection
Cable
Shielded / Unshielded
Shielded
Proximity Sensor Operating Frequency
2,000 Hz
Max. Current Load
16 mA
Includes
Clamping Nuts, Toothed Washer
Operating Temp. Range
-40 Degrees to 85 Degrees C
IP Rating
IP67, IP67G, IP69K
Standards
CE, CSA C22.2, CSA, UL 60947-5-2-14, UL 60947-5-2 4
Description/Special Features
Output Short-Circuit Protection, Reverse Polarity, Surge Suppression
Electrical Connection
Bare Wire
Load Current - Maximum
200 mA
Output Circuit Type
NPN
AC Voltage Rating
Not Rated
Includes Indicator Lights
Indicator Lights Included
Features
Cables with Oil Resistance Shut Out, Easy Installation, Environmental Resistance, Water Resistant, Vibration Resistant, Early Error Detection, Quick Recovery, Prox3 Hybrid Circuitry with Thermal Distance Control 2, E-Jig Compatible, Stable Operation, Oil Resistance, Washdown Resistant
DC Voltage Rating
10-30V DC
Switching Frequency
2,000 Hz
Operating Temperature - Maximum
185 Degrees F
Output Circuit Number of Wires
3
Electrical Installation Type
Prewired Cable
Output Circuit Contact Form
NO
Sensing Method
Inductive
Sensing Face Shielding
Shielded
Series
E2E NEXT
Body Material
Stainless Steel
Body Stainless Steel Grade
303
Style
Cylindrical
Output Circuit Voltage - Maximum
30 V DC
Sensing Distance - Maximum
2 mm
Operating Temperature - Minimum
-40 Degrees F
Output Circuit Voltage - Minimum
10 V DC

Description

Inductive Cylindrical Proximity Sensor, Inductive, 8 mm, Proximity Sensor Power Requirement 10 to 30 V DC, Shielded, Proximity Sensor Operating Frequency 2,000 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 1.5 mm, Proximity Sensor Electrical Connection Cable, Output Mode NO, IP Rating IP67, IP67G, IP69K, Case Material Stainless Steel, Length 37.8 mm, Operating Temp. Range -40 Degrees to 85 Degrees C, Max. Current Load 16 mA

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.