Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical, Inductive Proximity Sensor, 8 mm Dia., Stainless Steel, M12, 3 Wires, Shielded

  • Mfr # E2E-X1R5C18-M1

  • Zoro # G006458482


product price: $101.71
/ea
Free Shipping & Returns

Key Features

Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 30 V DC
Length
43 mm
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Proximity Sensor Operating Frequency
2,000 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2E-X1R5C18-M1
Zoro #
G006458482
UPC #
4549734460224
Country of Origin
China

Dimensions

Length
43 mm
Overall Height
43 mm
Overall Diameter
8 mm

Details

Item
Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 30 V DC
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Proximity Sensor Operating Frequency
2,000 Hz
Operating Temp. Range
-40 Degrees to 85 Degrees C
Description/Special Features
Output Short-Circuit Protection, Reverse Polarity, Surge Suppression
Includes
Clamping Nuts, Toothed Washer
Electrical Connection
M12
IP Rating
IP67, IP69K
Max. Current Load
16 mA
Standards
CE, CSA C22.2, CSA, UL 60947-5-2-14, UL 60947-5-2 4
Sensing Distance - Maximum
2 mm
Body Material
Stainless Steel
Style
Cylindrical, Inductive
Electrical Installation Type
Direct Connector
Operating Temperature - Maximum
185 Degrees F
Output Circuit Voltage - Maximum
30 V DC
Includes Indicator Lights
Indicator Lights Included
Body Stainless Steel Grade
303
AC Voltage Rating
Not Rated
Load Current - Maximum
200 mA
Output Circuit Voltage - Minimum
10 V DC
Features
Cables with Oil Resistance Shut Out, Easy Installation, Environmental Resistance, Water Resistant, Vibration Resistant, Early Error Detection, Quick Recovery, Prox3 Hybrid Circuitry with Thermal Distance Control 2, E-Jig Compatible, Stable Operation, Oil Resistance, Washdown Resistant
Switching Frequency
2,000 Hz
Output Circuit Number of Wires
3
Sensing Face Shielding
Shielded
Output Circuit Type
NPN
Operating Temperature - Minimum
-40 Degrees F
Series
E2E NEXT
DC Voltage Rating
10-30V DC
Output Circuit Contact Form
NO

Description

Inductive Cylindrical Proximity Sensor, Inductive, 8 mm, Proximity Sensor Power Requirement 10 to 30 V DC, Shielded, Proximity Sensor Operating Frequency 2,000 Hz, Proximity Sensor Output Circuit Type 3 Wire NPN, Max. Detecting Distance 1.5 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating IP67, IP69K, Case Material Stainless Steel, Length 43 mm, Operating Temp. Range -40 Degrees to 85 Degrees C, Max. Current Load 16 mA

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.