Zoro Homepage

DC Power Supply, 100/240V AC, 12V DC, 150 W, 13 A, DIN Rail

  • Mfr # S8FSG15012CD

  • Zoro # G0748285


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
100/240V AC
Output Voltage - Nominal
12V DC
Output Power - Rated
150 W
Current - Output
13 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8FSG15012CD
Zoro #
G0748285
UPC #
-
Country of Origin
China

Dimensions

Overall Height
37.8 mm
Overall Width
82 mm
Overall Depth
92 mm
Width
37.8 mm
Height
82 mm
Depth
92 mm
Wire Size - Maximum
12 AWG
Wire Size - Minimum
16 AWG

Description

DC Power Supply, Input Voltage 100 to 240V AC, Output Voltage 12V DC, Power Rating 150W, Output Amps 13, Mounting DIN Rail, Switching, Case Material Aluminum Case, Height 82 mm, Width 37.8 mm, Depth 92 mm, Series S8FS- G, Phase - Electrical Single, Status Indicator Green LED, Standards cUL, cUR, SEMI F47-0706 (200 VAC input), UL 508 (Listing), UL: UL 60950-1 (Recognition), VDE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.