Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Power Supply, 100/240V AC, 12V DC, 30 W, 3 A, DIN Rail

  • Mfr # S8FSG03012CD

  • Zoro # G7350342


product price: $89.39
/ea
Free Shipping & Returns

Key Features

Input Voltage
100/240V AC
Output Voltage - Nominal
12V DC
Output Power - Rated
30 W
Current - Output
3 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8FSG03012CD
Zoro #
G7350342
UPC #
-
Country of Origin
China

Dimensions

Overall Height
34.8 mm
Overall Width
82 mm
Overall Depth
92 mm
Width
34.8 mm
Height
82 mm
Depth
92 mm
Wire Size - Minimum
20 AWG
Wire Size - Maximum
12 AWG

Details

Item
DC Power Supply
Input Voltage
100/240V AC
Output Voltage - Nominal
12V DC
Output Power - Rated
30 W
Current - Output
3 A
Mounting
DIN Rail
Housing Material
Aluminum, Stainless Steel
Phase
Single
Power Supply Style
Switching
Status Indicator
Green LED
Output Voltage
12V DC
Standards
cUL, cUR, SEMI F47-0706 (200 VAC input), UL 508 (Listing), UL: UL 60950-1 (Recognition), VDE
Case Material
Aluminum Case
Phase - Electrical
Single
Output Amps
3A
Hz
50/60 Hz
Power Rating
30W
Series
S8FS- G
Hold Up Time
10 msec, 50 msec
Output Noise
60 mV
Style
Switching
Special Features
Automatic Reset, LED Diagnostic Indicators, Overload Protection, Overvoltage Protection, Series Operation
Operating Temperature - Minimum
-4 Degrees F
Current - Inrush
28 A
Wire Connection Type
Screw Terminals
Mean Time Between Failures (MTBF)
135,000 hr
Start Up Time - Maximum
1,000 msec
Manufacturer Warranty
5 yr
Operating Temperature - Maximum
158 Degrees F
Input Frequency - Nominal
50/60 Hz
Maximum Efficiency @ 230V AC
86 %

Description

DC Power Supply, Input Voltage 100 to 240V AC, Output Voltage 12V DC, Power Rating 30W, Output Amps 3, Mounting DIN Rail, Switching, Case Material Aluminum Case, Height 82 mm, Width 34.8 mm, Depth 92 mm, Series S8FS- G, Phase - Electrical Single, Status Indicator Green LED, Standards cUL, cUR, SEMI F47-0706 (200 VAC input), UL 508 (Listing), UL: UL 60950-1 (Recognition), VDE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.