Zoro Homepage
This item is Discontinued.
Omron Dc Power Supply, 100 to 240VAC, 12VDC, 15W, 1.3, Din Rail S8JX-G01512CD

Dc Power Supply, 100 to 240VAC, 12VDC, 15W, 1.3, Din Rail (Discontinued)

  • Mfr # S8JX-G01512CD
  • Zoro # G3662373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8JX-G01512CD
Zoro #
G3662373
UPC #
-
Country of Origin
China

Dimensions

Height
103mm
Width
50mm
Depth
114mm

Details

Item
DC Power Supply
Input Voltage
100 to 240V AC
Output Voltage
12V DC
Power Rating
15W
Output Amps
1.3
Mounting
DIN Rail
Case Material
Metal Case
Phase - Electrical
1
Style
Switching
Hz
50/60
Series
S8JX
Output Noise
2% (p-p) Max
Hold Up Time
20 msec
Operating Temp. Range
-13 Degrees to 149 Degrees F
Standards
UL 508, cUL CSA C22.2 No.107.1, cUR CSA C22.2 No. 60950-1, EN/VDE, CE
Features
Covered Frame, General-Purpose Power Supplies That Are Exceptionally Easy To Use And Feature A Short Body, Overvoltage Protection, Flexible Selection Of Reliability And Ease Of Operation
Status Indicator
Green LED

Description

DC Power Supply, Input Voltage 100 to 240V AC, Output Voltage 12V DC, Power Rating 15W, Output Amps 1.3, Mounting DIN Rail, Switching, Case Material Metal Case, Height 103mm, Width 50mm, Depth 114mm, Series S8JX, Hz 50/60, Phase - Electrical 1, Output Noise 2 Percent (p-p) Max, Hold Up Time 20 msec, Status Indicator Green LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.