Zoro Homepage
This item is Discontinued.
Omron Dc Power Supply, 100 to 240VAC, 24VDC, 50W, 2.2, Din Rail S8VM-05024AD

Dc Power Supply, 100 to 240VAC, 24VDC, 50W, 2.2, Din Rail (Discontinued)

  • Mfr # S8VM-05024AD
  • Zoro # G1276493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8VM-05024AD
Zoro #
G1276493
UPC #
-
Country of Origin
China

Dimensions

Height
84mm
Width
33mm
Depth
138mm

Details

Item
DC Power Supply
Input Voltage
100 to 240V AC
Output Voltage
24V DC
Power Rating
50W
Output Amps
2.2
Mounting
DIN Rail
Case Material
Metal Case
Phase - Electrical
1
Style
Switching
Hz
50/60
Standards
UL 508, UL 60950-1, CSA C22.2 No.14, CSA No. 60950-1, EN50178, EN60950-1, SELV (EN60950-1), VDE0160/P100, CE, RoHS Compliant
Series
S8VM
Operating Temp. Range
-13 Degrees to 149 Degrees F
Status Indicator
Green/Yellow/Red LED
Hold Up Time
20 msec
Features
Covered Frame, Failure Diagnostics, Finger Protection Prevents Electric Shock, Undervoltage Alarm Function Assists In Determining Causes Of Errors
Output Noise
0.75% (p-p) Max

Description

DC Power Supply, Input Voltage 100 to 240V AC, Output Voltage 24V DC, Power Rating 50W, Output Amps 2.2, Mounting DIN Rail, Switching, Case Material Metal Case, Height 84mm, Width 33mm, Depth 138mm, Series S8VM, Hz 50/60, Phase - Electrical 1, Output Noise 0.75 Percent (p-p) Max, Hold Up Time 20 msec, Status Indicator Green/Yellow/Red LED, Features Covered Frame, Failure Diagnostics, Finger Protection Prevents Electric Shock, Undervoltage Alarm Function Assists In Determining Causes Of Errors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.