Zoro Homepage
This item is Discontinued.
Omron Dc Power Supply, 100 to 240VAC, 24VDC, 150W, 6.5, Din Rail S8JX-G15024CD

Dc Power Supply, 100 to 240VAC, 24VDC, 150W, 6.5, Din Rail (Discontinued)

  • Mfr # S8JX-G15024CD
  • Zoro # G3729887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8JX-G15024CD
Zoro #
G3729887
UPC #
-
Country of Origin
China

Dimensions

Height
104mm
Width
56mm
Depth
174mm

Details

Item
DC Power Supply
Input Voltage
100 to 240V AC
Output Voltage
24V DC
Power Rating
150W
Output Amps
6.5
Mounting
DIN Rail
Case Material
Metal Case
Phase - Electrical
1
Style
Switching
Hz
50/60
Features
Covered Frame, General-Purpose Power Supplies That Are Exceptionally Easy To Use And Feature A Short Body, Overvoltage Protection, Flexible Selection Of Reliability And Ease Of Operation
Series
S8JX
Standards
UL 508, cUL CSA C22.2 No.107.1, cUR CSA C22.2 No. 60950-1, EN/VDE, CE
Operating Temp. Range
-13 Degrees to 149 Degrees F
Hold Up Time
20 msec
Output Noise
2% (p-p) Max
Status Indicator
Green LED

Description

DC Power Supply, Input Voltage 100 to 240V AC, Output Voltage 24V DC, Power Rating 150W, Output Amps 6.5, Mounting DIN Rail, Switching, Case Material Metal Case, Height 104mm, Width 56mm, Depth 174mm, Series S8JX, Hz 50/60, Phase - Electrical 1, Output Noise 2 Percent (p-p) Max, Hold Up Time 20 msec, Status Indicator Green LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.