Zoro Homepage
This item is Discontinued.
Omron Dc Power Supply, 100 to 240VAC, 24VDC, 150W, 6.5, Din Rail S8VM-15024CD

Dc Power Supply, 100 to 240VAC, 24VDC, 150W, 6.5, Din Rail (Discontinued)

  • Mfr # S8VM-15024CD
  • Zoro # G2803692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8VM-15024CD
Zoro #
G2803692
UPC #
-
Country of Origin
China

Dimensions

Height
84mm
Width
44mm
Depth
178mm

Details

Item
DC Power Supply
Input Voltage
100 to 240V AC
Output Voltage
24V DC
Power Rating
150W
Output Amps
6.5
Mounting
DIN Rail
Case Material
Metal Case
Phase - Electrical
1
Style
Switching
Hz
50/60
Output Noise
0.75% (p-p) Max
Hold Up Time
20 msec
Operating Temp. Range
-13 Degrees to 149 Degrees F
Series
S8VM
Standards
UL 508, UL 60950-1, CSA C22.2 No.14, CSA No. 60950-1, EN50178, EN60950-1, SELV (EN60950-1), VDE0160/P100, CE, RoHS Compliant
Features
Covered Frame, Failure Diagnostics, Finger Protection Prevents Electric Shock
Status Indicator
Green/Yellow/Red LED

Description

DC Power Supply, Input Voltage 100 to 240V AC, Output Voltage 24V DC, Power Rating 150W, Output Amps 6.5, Mounting DIN Rail, Switching, Case Material Metal Case, Height 84mm, Width 44mm, Depth 178mm, Series S8VM, Hz 50/60, Phase - Electrical 1, Output Noise 0.75 Percent (p-p) Max, Hold Up Time 20 msec, Status Indicator Green/Yellow/Red LED, Features Covered Frame, Failure Diagnostics, Finger Protection Prevents Electric Shock, Operating Temp. Range -13 Degrees to 149 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.