Dc Power Supply, 100 to 240VAC, 48VDC, 100W, 2.1, Din Rail (Discontinued)
- Mfr # S8JX-G10048CD
- Zoro # G5528512
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S8JX-G10048CD
Zoro #
G5528512
UPC #
-
Country of Origin
China
Dimensions
Height
104mm
Width
56mm
Depth
174mm
Details
Item
DC Power Supply
Input Voltage
100 to 240V AC
Output Voltage
48V DC
Power Rating
100W
Output Amps
2.1
Mounting
DIN Rail
Case Material
Metal Case
Phase - Electrical
1
Style
Switching
Hz
50/60
Hold Up Time
20 msec
Operating Temp. Range
14 Degrees to 122 Degrees F
Status Indicator
Green LED
Standards
UL 508, cUL CSA C22.2 No.107.1, cUR CSA C22.2 No. 60950-1, EN/VDE, CE
Series
S8JX
Output Noise
2% (p-p) Max
Peak Amps
1
Features
Covered Frame, General-Purpose Power Supplies That Are Exceptionally Easy To Use And Feature A Short Body, Overvoltage Protection, Flexible Selection Of Reliability And Ease Of Operation
Description
DC Power Supply, Input Voltage 100 to 240V AC, Output Voltage 48V DC, Power Rating 100W, Output Amps 2.1, Mounting DIN Rail, Switching, Case Material Metal Case, Height 104mm, Width 56mm, Depth 174mm, Series S8JX, Hz 50/60, Phase - Electrical 1, Peak Amps 1, Output Noise 2 Percent (p-p) Max, Hold Up Time 20 msec, Status Indicator Green LED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.