Zoro Homepage
This item is Discontinued.
Omron Dc Power Supply, 100 to 240VAC, 5VDC, 50W, 10, Din Rail S8VM-05005CD

Dc Power Supply, 100 to 240VAC, 5VDC, 50W, 10, Din Rail (Discontinued)

  • Mfr # S8VM-05005CD
  • Zoro # G2559286
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8VM-05005CD
Zoro #
G2559286
UPC #
-
Country of Origin
China

Dimensions

Height
84mm
Width
33mm
Depth
138mm

Details

Item
DC Power Supply
Input Voltage
100 to 240V AC
Output Voltage
5V DC
Power Rating
50W
Output Amps
10
Mounting
DIN Rail
Case Material
Metal Case
Phase - Electrical
1
Style
Switching
Hz
50/60
Output Noise
3.2% (p-p) Max
Features
Covered Frame, Failure Diagnostics, Finger Protection Prevents Electric Shock
Standards
UL 508, UL 60950-1, CSA C22.2 No.14, CSA No. 60950-1, EN50178, EN60950-1, SELV (EN60950-1), VDE0160/P100, CE, RoHS Compliant
Operating Temp. Range
-13 Degrees to 149 Degrees F
Series
S8VM
Hold Up Time
20 msec
Status Indicator
Green/Yellow/Red LED

Description

DC Power Supply, Input Voltage 100 to 240V AC, Output Voltage 5V DC, Power Rating 50W, Output Amps 10, Mounting DIN Rail, Switching, Case Material Metal Case, Height 84mm, Width 33mm, Depth 138mm, Series S8VM, Hz 50/60, Phase - Electrical 1, Output Noise 3.2 Percent (p-p) Max, Hold Up Time 20 msec, Status Indicator Green/Yellow/Red LED, Features Covered Frame, Failure Diagnostics, Finger Protection Prevents Electric Shock, Operating Temp. Range -13 Degrees to 149 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.