Zoro Homepage

Diffuse Photoelectric Sensor, M12, Right Angle, Cylindrical, Selectable Light On/Dark On, NPN

  • Mfr # E3FB-DN23

  • Zoro # G6206487


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Width
0.75"
Depth
3.25"
Max. Sensing Distance
1m
Power Requirement - Cylindrical Photoelectric Sensor
5 to 30V DC
Sensing Method
Diffuse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3FB-DN23
Zoro #
G6206487
UPC #
-
Country of Origin
Indonesia

Dimensions

Width
0.75"
Depth
3.25"
Min. Object Size
75mm dia Opaque
Length
45mm
Length - Cylindrical Photoelectric Sensor
45 mm
Diameter
18mm
Diameter - Cylindrical Photoelectric Sensor
18 mm
Overall Height
48 mm
Overall Diameter
18 mm
Sensor Diameter
18 mm
Minimum Object Size
7mm Dia. Opaque

Details

Item
Photoelectric Sensor
Max. Sensing Distance
1m
Power Requirement - Cylindrical Photoelectric Sensor
5 to 30V DC
Sensing Method
Diffuse
Operation Mode
Selectable Light On/Dark On
Max. Sensing Distance - Cylindrical Photoelectric Sensor
1 m
Max. Load Current
100 mA
Standards
CE
Body Material
Brass
Operating Mode - Photoelectric Sensor
Selectable Light On/Dark On
Electrical Connection - Cylindrical Photoelectric Sensor
4-Pin M12 Male Connector
IP Rating
IP67, IP69K
Operating Temp. Range
-25 Degrees to 55 Degrees C
Light Source
Red LED
Power Requirement
5 to 30VDC
Features
Output Reverse Polarity Protection, Output Short Circuit Protection, Power Supply Reverse Polarity Protection
Electrical Connection
M12
Response Time
0.5 msec
Product Type
Photoelectric Sensor
Sensing Distance - Maximum
1 m
Style
Cylindrical
Output Circuit Type
NPN
Operating Temperature - Minimum
-13 Degrees F
Includes Indicator Lights
Indicator Lights Included
Number of Pins
4
Series
E3FB
Load Current - Maximum
100 mA
Electrical Installation Type
Direct Connector
Operating Temperature - Maximum
131 Degrees F
Operating Mode
Selectable Light On/Dark On
Emitted Sensor Light
Red Light
DC Voltage Rating
10-30V DC
Orientation
Right Angle

Description

Photoelectric Sensor, Sensing Method - Cylindrical Photoelectric Sensor Diffuse, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Diameter - Cylindrical Photoelectric Sensor 18 mm, Power Requirement - Cylindrical Photoelectric Sensor 5 to 30V DC, Electrical Connection - Cylindrical Photoelectric Sensor 4-Pin M12 Male Connector, Circuit Type - Cylindrical Photoelectric Sensor NPN, Max. Sensing Distance - Cylindrical Photoelectric Sensor 1 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.