Zoro Homepage

Digital Counter/Tachometer, Screw CN, LCD

  • Mfr # H7CC-AWD

  • Zoro # G208273814


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Mounting
Flush
Reset Type
Key
Display
LCD
Number of Digits
6
Accuracy
+/-1 Digit,+/-0.1% FS (At 23 +/-5 Degrees C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H7CC-AWD
Zoro #
G208273814
UPC #
4549734670104
Country of Origin
China

Dimensions

Character Height
10 mm, White (Count Value), 6 mm, Green (Set Value)
Height
48 mm
Width
48 mm
Length
48 mm
Manufacturers Warranty Length
1 yr
Depth
78 mm
Digit Height - Maximum
0.3 in
Cutout DIN Size
1/8
Overall Height
19 1/4 in
Overall Depth
7/8 in
Cutout Width
1 7/8 in
Cutout Height
1 7/8 in
Overall Width
2 in

Description

Electronic Counter, Number of Digits 6, LCD Display, Character Height 10 mm, White (Count Value), 6 mm, Green (Set Value), Output Rating 3A @ 250V AC/30V DC, Output (2) Relay, Mounting Flush, Height 48 mm, Depth 78 mm, Width 48 mm, Preset Yes, Power Required 12 to 48VDC, 20.4 to 26.4VAC, Prescaling Range 0.001 to 99.999, Reset Type Key, Connector Type Screw Terminal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.