Zoro Homepage

DIN Rail, Slim General Purpose Relay, 50 mA, Screw

  • Mfr # G2RV-ST700-AP DC24

  • Zoro # G809920162


product price: $44.29
/ea

Key Features

Mounting Style
DIN Rail
Electrical Connection
Screw
Coil Voltage
24V DC
Current Rating
50 mA
Contact Form
SPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2RV-ST700-AP DC24
Zoro #
G809920162
UPC #
4549734762830
Country of Origin
Malaysia

Dimensions

Overall Depth
3.43 in
Body Height
3.54 in
Body Width
0.24 in
Body Depth
3.46 in

Description

Slim Style Relays (next gen), Coil Voltage 24V DC, Contact Form SPDT, Current Rating 50 mA, Electrical Connection Screw Terminal, Status Indicator LED/Mechanical Indicator, Contact Rating (AC) 2.5 A @ 250V, 6 A @ 250V (Resistive), Contact Rating (DC) 2 A @ 30V, 6 A @ 30V (Resistive), Mounting Style DIN Rail, Push-To-Test Method Latching Lever, Body Depth 3.46 in, Body Height 3.54 in, Body Width 0.24 in, Contact Material Gold Plated Silver Alloy

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.