Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIN Rail, Slim General Purpose Relay, 6 A, Screw

  • Mfr # G2RV-ST700 AC/DC24

  • Zoro # G209920168


product price: $36.55
/ea

Key Features

Mounting Style
DIN Rail
Electrical Connection
Screw
Coil Voltage
24V AC/DC
Current Rating
6 A
Contact Form
SPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2RV-ST700 AC/DC24
Zoro #
G209920168
UPC #
4549734762687
Country of Origin
Malaysia

Dimensions

Body Width
0.24 in
Body Height
3.54 in
Overall Depth
3.43 in
Body Depth
3.46 in

Details

Item
Slim General Purpose Relay
Mounting Style
DIN Rail
Electrical Connection
Screw
Coil Voltage
24V AC/DC
Current Rating
6 A
Contact Form
SPDT
Contact Rating (AC)
2.5 A @ 250V, 6 A @ 250V
Contact Rating (DC)
2 A @ 30V, 6 A @ 30V
Contact Material
Silver Alloy
Standards
UL (File No.E41515)
Mechanical Operating Durability
5,000,000
Status Indicator
LED and Mechanical Flag
Weight
1.06 oz
For Use With
Control Panels
Dielectric Strength
1,000V AC Between Contacts, 4,000V AC Between Coil and Contact
Maximum Switching Voltage
125V DC, 440V AC
Input Voltage
24V AC/DC
Power Consumption
0.3 W, 0.4 VA
Maximum Operating Temperature
131 Degrees F
Series
G2RV-ST Series
Push-To-Test Method
Latching Lever
Electrical Operating Durability
70,000
IP Rating
IP20
Minimum Operating Temperature
-40 Degrees F
Socket Included
Integrated Low Profile Socket
Response Time
20 msec

Description

Slim Style Relays (next gen), Coil Voltage 24V AC/DC, Contact Form SPDT, Current Rating 6 A, Electrical Connection Screw Terminal, Status Indicator LED/Mechanical Indicator, Contact Rating (AC) 2.5 A @ 250V, 6 A @ 250V (Resistive), Contact Rating (DC) 2 A @ 30V, 6 A @ 30V (Resistive), Mounting Style DIN Rail, Push-To-Test Method Latching Lever, Body Depth 3.46 in, Body Height 3.54 in, Body Width 0.24 in, Contact Material Silver Alloy

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.