Zoro Homepage

Electronic Circuit Protector, 24V DC, 15.2A

  • Mfr # S8V-CP0424S

  • Zoro # G208273869


product price: $513.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC
Amps
15.2A
Output Current
15.2 A
Input Voltage
24V DC
Standards
CE (EN 61000-6-2, EN 61000-6-3), UL 2367, UL 508 (CSA22.2 No. 14-10) Listing Pol2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S8V-CP0424S
Zoro #
G208273869
UPC #
4549734494113
Country of Origin
Germany

Dimensions

Overall Width
1.76 in
Overall Depth
3.73 in
Overall Height
3.54 in

Details

Item
Electronic Circuit Protector
Voltage
24V DC
Amps
15.2A
Output Current
15.2 A
Input Voltage
24V DC
Standards
CE (EN 61000-6-2, EN 61000-6-3), UL 2367, UL 508 (CSA22.2 No. 14-10) Listing Pol2
Mounting
DIN Rail
Status Indicator
Green LED, Red LED, Yellow LED
Compatible with Series
S8V-CP
Accessory Type
Electronic Circuit Protector
Operating Temperature - Maximum
70 Degrees C
Operating Temperature - Minimum
-25 Degrees C

Description

Electronic Circuit Protector, Input Voltage 24V DC, Status Indicator Green LED, Red LED, Yellow LED, Standards CE (EN 61000-6-2, EN 61000-6-3), UL 2367, UL 508 (CSA22.2 No. 14-10) Listing Pol2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.