Zoro Homepage

Electronic Counter, Light Gray, Plastic

  • Mfr # H7EC-NV

  • Zoro # G210080172


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
1
Standards
EN61010-1, VDE0106/P100, CSA C22.2 No.14, Lloyds, UL 863
NEMA Rating
4
Backup Device
Battery
Description/Special Features
All Models have a Depth of 48.5 mm, Battery is Replaceable for Totalizer Reuse and Conservation of the Environment, Dual Operation Mode, Finger Protection Terminal Block Conforms to VDE0106 Part100, Includes new Models with Backlight for Improved Visibility in Dimly lit Places, Key-Protect Switch to Prevent Faulty Reset Key Operation, Large Display with 8.6 mm Character Height, Short Body, Six-Language Instruction Manual Provided
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H7EC-NV
Zoro #
G210080172
UPC #
4548583755659
Country of Origin
Indonesia

Dimensions

Depth
55 1/2 mm
Width
48 mm
Height
24 mm
Overall Depth
2 1/4 in
Overall Width
2 in
Overall Height
1 in

Details

Item
Electronic Counter
Number of Channels
1
Standards
EN61010-1, VDE0106/P100, CSA C22.2 No.14, Lloyds, UL 863
NEMA Rating
4
Backup Device
Battery
Description/Special Features
All Models have a Depth of 48.5 mm, Battery is Replaceable for Totalizer Reuse and Conservation of the Environment, Dual Operation Mode, Finger Protection Terminal Block Conforms to VDE0106 Part100, Includes new Models with Backlight for Improved Visibility in Dimly lit Places, Key-Protect Switch to Prevent Faulty Reset Key Operation, Large Display with 8.6 mm Character Height, Short Body, Six-Language Instruction Manual Provided
Voltage
4.5 to 30VDC
Operating Temp.
-10 Degrees to 55 Degrees C
Mounting
Flush
Color
Light Gray
Available Actions - Electronic Timer
On/Off
Features
Battery is Replaceable, Dual Operation Mode, Key-Protect Switch, Display with 8.6 mm Character Height
Operating Temperature - Maximum
131 Degrees F
Indoor/Outdoor Usage
Indoor
DC Voltage Rating
4.5-30V DC
NEMA Enclosure Rating
4
Operating Temperature - Minimum
14 Degrees F
Astronomic Functionality
Not Astronomic
Timer Functions
On/Off
Body Material
Plastic
IP Rating
IP20, IP66
Series
H7E
Body Color
Light Gray
Mounting Style
Flush
Reset Type
Key
Input Voltage
4.5 to 30V DC
Counter Display Type
LCD

Description

Electronic Counter, Mounting Flush, Height 24 mm, Depth 55 1/2 mm, Width 48 mm, Series H7E, Reset Type Key, Standards EN61010-1, VDE0106/P100, CSA C22.2 No.14, Lloyds, UL 863, NEMA Rating 4, IP Rating IP20, IP66

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.