Zoro Homepage

Electronic Timer, 365 Days, (2) SPST-NO

  • Mfr # H5S-YB2-X

  • Zoro # G4267846


product price: $620.99
/ea
Free Shipping & Returns

Key Features

Operation Mode
366 Days
Number of Channels
2
Contact Form
SPST-NO
Voltage
120 to 240V AC
Amps
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5S-YB2-X
Zoro #
G4267846
UPC #
-
Country of Origin
China

Dimensions

Width
2 7/8 in
Depth
1 1/8 in
Height
2 7/8 in
Display Height
1/2 in
Overall Width
72 mm
Overall Height
72 mm
Overall Depth
62 11/16 mm

Details

Item
Electronic Timer
Operation Mode
366 Days
Number of Channels
2
Contact Form
SPST-NO
Voltage
120 to 240V AC
Amps
15 A
Events Available - Electronic Timer
48
Available Actions - Electronic Timer
On/Off, Pulse
Max. Time Setting
365 day
Mounting
Flush
Max. On/Off Cycles
24
Color
Light Gray
Event Allocation - Electronic Timer
1 On/Off Action = 2 Events, 1 Pulse Action = 1 Event
Number of Pulse Events
48
Min. Time Setting
1 min
Operating Temp.
-10 Degrees to 55 Degrees C
Backup Time
5 yr
Standards
VDE0106/P100, CSA C22.2 No.14, cURus, UL 508
NEMA Rating
1
Description/Special Features
Auto Daylight Savings Adjustment, Temperature Compensation
Pulse Duration
1 sec to 60 min
Backup Device
Battery
Number of Poles
1
Features
Independent Day Keys, Test Mode
Series
H5S
Current Rating - Maximum
15 A
Time Setting - Maximum
365 day
Operating Temperature - Maximum
131 Degrees F
NEMA Enclosure Rating
1
Body Material
Plastic
Time Setting - Minimum
1 min
Timer Functions
On/Off Plus & Cycle
Body Color
Grey
Indoor/Outdoor Usage
Indoor
Mounting Style
Surface
Astronomic Functionality
No
Events Available
49
Pulse Duration - Maximum
60 min
Pulse Duration - Minimum
1 sec
AC Voltage Rating
100-240V AC
Operating Temperature - Minimum
14 Degrees F
Time Maximum Setting
366 day
Time Minimum Setting
2 min

Description

Electronic Timer, Operation Mode 365 Days, Number of Channels 2, Contact Form SPST-NO, Voltage 120 to 240V AC, Amps 15 A, Events Available - Electronic Timer 48, Available Actions - Electronic Timer On/Off, Pulse, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, 1 Pulse Action = 1 Event, Pulse Duration 1 sec to 60 min, Mounting Flush, Number of Poles 1, Min. Time Setting 1 min, Max. Time Setting 365 day, NEMA Rating 1, Color Light Gray, Backup Device Battery, Backup Time 5 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.