Zoro Homepage

Electronic Timer, 7 Days, (2) SPST-NO

  • Mfr # H5S-WB2

  • Zoro # G4308105


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Operation Mode
7 Days
Number of Channels
2
Contact Form
SPST-NO
Voltage
120 to 240V AC
Amps
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5S-WB2
Zoro #
G4308105
UPC #
-
Country of Origin
China

Dimensions

Depth
1 1/8 in
Width
2 7/8 in
Height
2 7/8 in
Display Height
1/2 in
Overall Depth
53 mm
Overall Width
72 mm
Overall Height
72 mm

Details

Item
Electronic Timer
Operation Mode
7 Days
Number of Channels
2
Contact Form
SPST-NO
Voltage
120 to 240V AC
Amps
15 A
Events Available - Electronic Timer
40
Available Actions - Electronic Timer
Cycle, On/Off, Pulse
Color
Light Gray
Event Allocation - Electronic Timer
1 Cycle Action = 4 Events, 1 On/Off Action = 2 Events, 1 Pulse Action = 1 Event
Mounting
Flush
Operating Temp.
-10 Degrees to 55 Degrees C
Max. Time Setting
7 day
Pulse Duration
1 sec to 60 min
Min. Time Setting
1 min
Number of Pulse Events
40
NEMA Rating
1
Standards
VDE0106/P100, CSA C22.2 No.14, cURus, UL 508
Backup Time
5 yr
Max. On/Off Cycles
20
Backup Device
Battery
Number of Poles
1
Features
Independent Day Keys, Test Mode
Series
H5S
Events Available
41
Operating Temperature - Maximum
131 Degrees F
Pulse Duration - Minimum
1 sec
Operating Temperature - Minimum
14 Degrees F
Current Rating - Maximum
15 A
Pulse Duration - Maximum
60 min
AC Voltage Rating
100-240V AC
Indoor/Outdoor Usage
Indoor
Mounting Style
Surface
NEMA Enclosure Rating
1
Time Setting - Maximum
7 day
Body Color
Grey
Body Material
Plastic
Astronomic Functionality
No
Timer Functions
On/Off Plus & Cycle
Time Setting - Minimum
1 min
Time Maximum Setting
7 Days
Time Minimum Setting
2 min

Description

Electronic Timer, Operation Mode 7 Days, Number of Channels 2, Contact Form SPST-NO, Voltage 120 to 240V AC, Amps 15 A, Events Available - Electronic Timer 40, Available Actions - Electronic Timer Cycle, On/Off, Pulse, Event Allocation - Electronic Timer 1 Cycle Action = 4 Events, 1 On/Off Action = 2 Events, 1 Pulse Action = 1 Event, Pulse Duration 1 sec to 60 min, Mounting Flush, Number of Poles 1, Min. Time Setting 1 min, Max. Time Setting 7 day, NEMA Rating 1, Color Light Gray

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.