Zoro Homepage

Emergency Stop Push Button, 16 mm, 1NC, Red

  • Mfr # A165E-LS-24D-01

  • Zoro # G3330853


product price: $76.55
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Illuminated
Panel Cutout Diameter
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A165E-LS-24D-01
Zoro #
G3330853
UPC #
-
Country of Origin
Japan

Dimensions

Panel Cutout Diameter
16 mm
Mushroom Head Diameter
30 mm
Size
16 mm
Overall Width
1.18 in
Manufacturer Warranty Length
1 yr
Overall Height
1.91 in

Details

Item
Emergency Stop Push Button
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Solder
Standards
CCC (GB/T14048.5), CSA C22.2 No.14, EN 60947-5-5, UL 508
Type of Operator
30mm dia Mushroom Head
Lamp Type
LED
Contact Type
SPST-NC
Contact Form
1NC
Bezel
Plastic
Basic Material
Plastic
IP Rating
IP65
Voltage
24V AC/DC
Contact Rating
3A @ 250V AC, 5A @ 125V AC
Lamp Voltage
24VCA/CD
Lamp Module Voltage
24V AC/DC
Replacement Lamp
Mfr. No. A16-24DR or A16-24DSR
Color
Red
Lamp Module Type
Full Voltage
Legend
Reset
Bezel Material
Plastic
Number of Operators
1
Series
A165E
AC Contact Rating
3 A @ 250 V, 5 A @ 125 V
DC Contact Rating
3 A @ 30 V
Features
Direct Opening Mechanism, Includes Safety Lock
Product Type
Emergency Stop Push Buttons
Operating Temperature - Minimum
14 Degrees F
Resistance Properties
Oil and Grease Resistant
NEMA Enclosure Rating
No Enclosure
Legend Color
White
Operator Voltage Rating - Maximum
24 V AC/DC
Legend Background Color
Red
Operator Material
Plastic
Mechanical Operating Durability
1.00 x 10^5
Lamp Voltage - Maximum
24 V AC/DC
Number of Indicator Lights
1
Operating Temperature - Maximum
131 Degrees F

Description

Emergency Stop Push Button, 16 mm, Maintained Action, 30mm dia Mushroom Head Type of Operator, Head Material Plastic, Contact Form 1NC, Bezel Plastic, Color Red, Contact Rating 3A @ 250V AC, 5A @ 125V AC, Number of Operators 1, IP Rating IP65, Legend Reset, Standards CCC (GB/T14048.5), CSA C22.2 No.14, EN 60947-5-5, UL 508, Terminal Connection Solder, Features Direct Opening Mechanism, Includes Safety Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.