Zoro Homepage

Emergency Stop Push Button, 22 mm, 2NC, Red

  • Mfr # A22E-L-02

  • Zoro # G2606317


product price: $62.15
/ea

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A22E-L-02
Zoro #
G2606317
UPC #
-
Country of Origin
Japan

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
60 mm
Size
22 mm
Overall Width
2.36 in
Manufacturer Warranty Length
1 yr
Overall Height
3.41 in

Details

Item
Emergency Stop Push Button
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CCC (GB/T14048.5), CSA C22.2 No.14, TUV, UL 508
Color
Red
Number of Operators
1
Bezel
Plastic
Basic Material
Plastic
Contact Rating
10A @ 440V AC
IP Rating
IP65
Material
Plastic
Contact Form
2NC
Type of Operator
60mm Mushroom Head
Bezel Material
Plastic
Series
A22E
DC Contact Rating
10A @ 24 V
Features
Includes Lock Plate, Three Row Contact Block Mounting
AC Contact Rating
10 A @ 440 V
Product Type
Emergency Stop Push Buttons
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Resistance Properties
Oil and Grease Resistant
NEMA Enclosure Rating
No Enclosure
Number of Indicator Lights
0
Operator Voltage Rating - Maximum
250 V AC
Operator Material
Plastic
Mechanical Operating Durability
3.00 x 10^4

Description

Emergency Stop Push Button, 22 mm, Maintained Action, 60mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 2NC, Bezel Plastic, Color Red, Contact Rating 10A @ 440V AC, Number of Operators 1, IP Rating IP65, Legend Not Applicable, Standards CCC (GB/T14048.5), CSA C22.2 No.14, TUV, UL 508, Terminal Connection Screw Clamp, Features Includes Lock Plate, Three Row Contact Block Mounting, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.