This item is Discontinued.

Omron Enclosed Power Relay, 10Pin, 24VAC, 3PST G7J-3A1B-T-W1-AC24

Enclosed Power Relay, 10Pin, 24VAC, 3PST (Discontinued)

  • Mfr # G7J-3A1B-T-W1-AC24
  • Zoro # G1399806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G7J-3A1B-T-W1-AC24
Zoro #
G1399806
UPC #
-
Country of Origin
Japan

Dimensions

Body Height - Relay
2.01 in
Dimensions
2.52"H, 1.36"W, 2.03"D
Body Width - Relay
2.03 in
Overall Height - Relay
2.24 in
Body Depth - Relay
1.36 in
Body Height
2.11 in
Body Width
1.36 in
Overall Depth
2.52 in
Flat Pin Width
0.031 in
Body Depth
2.15 in
Mounting Hole Diameter
0.18 in

Details

Item - Relay
Enclosed Power Relay
Coil Volts
24V AC
DC Contact Rating - Relay
25A @ 28V
AC Contact Rating - Relay
25A @ 240V (NO), 8A @ 240V (NC)
Number of Pins - Relay
10
Contact Form - Relay
3PST-NO, SPST-NC
Mounting - Relay
Bracket
Power Consumption - Relay
2.6 VA
Contact Material
Silver Alloy
Electrical Connection - Power Relay
1/4 in Tab Terminal
HP @ 240V
3
Contact Amp Rating (Resistive)
25A @ 220VAC (NO), 8A @ 220VAC (NC)
Hz - Electrical
50/60 Hz
Item
Enclosed Power Relay
HP @ 120V
1 1/2
Mounting
Bracket
Number of Poles
4
Contact Amp Rating (Inductive)
25A @ 220VAC (NO), 8A @ 220VAC (NC)
Features
Includes Mfr. No. R99-04-FOR-G5F (1YAX1) Mounting Bracket, Miniature Hinge For Maximum Switching Power, No Contact Chattering for Momentary Voltage Drops Up to 50% of Rated Voltage
Contact Form
3PST-NO, SPST-NC
Pins
10
Hz
50/60
Standards
RoHS Compliant
Coil Rating
2.6VA, 2.0W
Electrical Connection
Quick-Connect
Response Time
50 msec
Dielectric Strength
2,000V AC between Contacts of the Same Polarity, 4,000V AC between Coil and Contact, 4,000V AC between Contacts of Different Polarity
Current Rating
25 A
Includes
R99-04 W-Brackets
Push-To-Test Method
Push Button
Contact Rating (AC)
25 A @ 240V (NO), 8 A @ 240V (NC)
Maximum Operating Temperature
140 Degrees F
Electrical Connection Type
Tab
Mounting Style
W-Bracket
Environmental Protection
Enclosed
Number of Pins
10
Mechanical Operating Durability
1,000,000
Motor Rated
Yes
Power Consumption
1.8 VA, 2.6 VA
Minimum Switching Current
100 mA
Frequency
50/60 Hz
Socket Code Configurator
Bracket / Square / 10 / 0.031 in
Horsepower @ 120V AC
1 1/2 hp
Maximum Switching Voltage
125V DC, 250V AC
Base Shape
Square
Base Type
Bracket Mount
Electrical Operating Durability
100,000
Input Voltage
24V AC
Coil Voltage Type
AC
Status Indicator
No Indicator
Insulation Resistance
1,000 megaohm
For Use With
Air Conditioners, Copy Machines, Facsimile Machines, Food Processing Equipment, Heater Switching Controllers, Inverters, Motors, Office Equipment, Packers, Power Tools
Coil Voltage
24V AC
Minimum Operating Temperature
-13 Degrees F
Operating Current
25 A at 220V AC (Inductive Load NO), 25 A at 220V AC (Resistive Load NO), 25 A at 30V DC (Resistive Load NO)
Push-To-Test Button
Manual Push Test Button
Relay Bracket Type
W-Bracket (Sold with Relay)
Sealing
Semi-Sealed
Contact Rating (DC)
25 A @ 30V (NO), 8 A @ 30V (NC)
Series
G7J Series
Relay Mounting Style
Bracket
Resistance Properties
Flame-Resistant
Horsepower @ 240V AC
3 hp

Description

Enclosed Power Relay, Base Shape Square, Coil Voltage 24V AC, Contact Form 3PST-NO, SPST-NC, Current Rating 25 A, Electrical Connection Quick-Connect, Flat Pin Width 0.031 in, Number of Pins 10, Sealing Semi-Sealed, Status Indicator No Indicator, Contact Rating (AC) 25 A @ 240V (NO), 8 A @ 240V (NC), Contact Rating (DC) 25 A @ 30V (NO), 8 A @ 30V (NC), Horsepower @ 120V AC 1 1/2 hp, Horsepower @ 240V AC 3 hp, Mounting Style W-Bracket, Push-To-Test Method Push Button, Body Depth 2.15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.