Zoro Homepage

W-Bracket, Enclosed Power Relay, Square, 25 A, 10 Pins, Screw

  • Mfr # G7J-2A2B-B-W1-DC24

  • Zoro # G2247463


product price: $41.59
/ea

Key Features

Mounting Style
W-Bracket
Electrical Connection
Screw
Base Shape
Square
Number of Pins
10
Coil Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G7J-2A2B-B-W1-DC24
Zoro #
G2247463
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height - Relay
2.52 in
Dimensions
2.52"H, 1.36"W, 2.03"D
Body Height
2.11 in
Flat Pin Width
0.299 in
Overall Depth
2.52 in
Body Depth
2.17 in
Mounting Hole Diameter
0.18 in
Body Width
1.36 in

Description

Enclosed Power Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form DPST-NC, DPST-NO, Current Rating 25 A, Electrical Connection Screw Terminal, Flat Pin Width 0.299 in, Number of Pins 10, Sealing Semi-Sealed, Status Indicator No Indicator, Contact Rating (AC) 25 A @ 240V (NO), 8 A @ 240V (NC), Contact Rating (DC) 25 A @ 30V (NO), 8 A @ 30V (NC), Horsepower @ 120V AC 1 1/2 hp, Horsepower @ 240V AC 3 hp, Mounting Style W-Bracket, Push-To-Test Method Push Button, Body Depth 2.17 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.