Zoro Homepage

Enclosed Power Relay, 15A, 120VAC, SPDT

  • Mfr # MJN1Z-E-RP-AC120

  • Zoro # G3453414


product price: $38.39
/ea

Key Features

AC Contact Rating - Relay
15A @ 600V
DC Contact Rating - Relay
30A @ 28V
Number of Pins - Relay
6
Contact Form - Relay
SPDT
Mounting - Relay
Side Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJN1Z-E-RP-AC120
Zoro #
G3453414
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Relay
2.9 in
Body Depth - Relay
1.4 in
Body Width - Relay
1.53 in
Body Height - Relay
1.9 in
Body Width
1.52 in
Body Height
1.9 in
Body Depth
1.4 in
Overall Depth
2.9 in

Details

Item
Flange Mount Relay
Coil Volts
120V AC
AC Contact Rating - Relay
15A @ 600V
DC Contact Rating - Relay
30A @ 28V
Number of Pins - Relay
6
Contact Form - Relay
SPDT
Mounting - Relay
Side Flange
Power Consumption - Relay
1.7 VA
Contact Material
Silver Alloy
Standards
CSA Certified, UL Listed
HP @ 120V
1 hp
Contact Form
SPDT
Electrical Connection
Quick-Connect Terminal
Status Indicator
None
Features
Interlocked Frame and Contact Block Prevent Contact Misalignment During Plug-in, Rugged Power Driver Offers Superior 3/16 in Through-air and 3/8 in Over-surface Spacing
Pins
6
Mounting
Side
Item - Relay
Flange Mount Relay
Contact Rating
15A @ 600VAC, 30A @ 28VDC
HP @ 240V
1 1/2 hp
Operating Current
15 A at 600V AC (Resistive Load), 30 A at 28V DC (Resistive Load)
Mounting Style
Side Flange
Sealing
Enclosed
Current Rating
30 A
Mechanical Operating Durability
10,000,000
Power Consumption
1.7 VA
Minimum Operating Temperature
-49 Degrees F
Horsepower @ 240V AC
1 1/2 hp
Series
MJN Series
Maximum Switching Capacity
1.7 VA
Contact Rating (DC)
30 A @ 28V
Motor Rated
Yes
Electrical Operating Durability
100,000
Response Time
20 msec
Frequency
50/60 Hz
Maximum Operating Temperature
140 Degrees F
Contact Rating (AC)
15 A @ 600V
Base Shape
Square
Coil Voltage
120V AC
Horsepower @ 120V AC
1 hp
Insulation Resistance
1,000 megaohm
Dielectric Strength
2,500V AC Mutually Insulated Elements, 750V AC Between Open Contact
Number of Pins
6
Maximum Switching Voltage
28V AC/DC, 600V AC/DC
Weight
3 oz

Description

Flange Mount Relay, Coil Voltage 120V AC, Contact Form SPDT, Current Rating 30 A, Electrical Connection Quick-Connect Terminal, Number of Pins 6, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 15 A @ 600V, Contact Rating (DC) 30 A @ 28V, Horsepower @ 120V AC 1 hp, Horsepower @ 240V AC 1 1/2 hp, Mounting Style Side Flange, Base Shape Square, Body Depth 1.4 in, Body Height 1.9 in, Body Width 1.52 in, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.