Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosed Power Relay, 15A, 12VDC, SPDT

  • Mfr # MJN1Z-E-RP-DC12

  • Zoro # G2358641


product price: $24.15
/ea

Key Features

AC Contact Rating - Relay
15A @ 600V
DC Contact Rating - Relay
30A @ 28V
Number of Pins - Relay
6
Contact Form - Relay
SPDT
Mounting - Relay
Side Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJN1Z-E-RP-DC12
Zoro #
G2358641
UPC #
-
Country of Origin
China

Dimensions

Body Width - Relay
1.53 in
Body Depth - Relay
1.4 in
Overall Height - Relay
2.9 in
Body Height - Relay
1.9 in
Body Width
1.52 in
Body Height
1.9 in
Body Depth
1.4 in
Overall Depth
2.9 in

Details

Item
Flange Mount Relay
Coil Volts
12V DC
AC Contact Rating - Relay
15A @ 600V
DC Contact Rating - Relay
30A @ 28V
Number of Pins - Relay
6
Contact Form - Relay
SPDT
Mounting - Relay
Side Flange
Power Consumption - Relay
1.2 W
Contact Material
Silver Alloy
Standards
CSA Certified, UL Listed
HP @ 120V
1 hp
Pins
6
Features
Interlocked Frame and Contact Block Prevent Contact Misalignment During Plug-in, Rugged Power Driver Offers Superior 3/16 in Through-air and 3/8 in Over-surface Spacing
Electrical Connection
Quick-Connect Terminal
Mounting
Side
Contact Rating
15A @ 600VAC, 30A @ 28VDC
HP @ 240V
1 1/2 hp
Item - Relay
Flange Mount Relay
Contact Form
SPDT
Status Indicator
None
Minimum Operating Temperature
-49 Degrees F
Frequency
50/60 Hz
Response Time
20 msec
Dielectric Strength
2,500V AC Mutually Insulated Elements, 750V AC Between Open Contact
Insulation Resistance
1,000 megaohm
Current Rating
30 A
Contact Rating (DC)
30 A @ 28V
Horsepower @ 120V AC
1 hp
Weight
3 oz
Number of Pins
6
Operating Current
15 A at 600V AC (Resistive Load), 30 A at 28V DC (Resistive Load)
Electrical Operating Durability
100,000
Maximum Operating Temperature
158 Degrees F
Maximum Switching Voltage
28V AC/DC, 600V AC/DC
Coil Voltage
12V DC
Horsepower @ 240V AC
1 1/2 hp
Base Shape
Square
Maximum Switching Capacity
1.2 W
Mechanical Operating Durability
10,000,000
Series
MJN Series
Contact Rating (AC)
15 A @ 600V
Sealing
Enclosed
Motor Rated
Yes
Power Consumption
1.2 W
Mounting Style
Side Flange

Description

Flange Mount Relay, Coil Voltage 12V DC, Contact Form SPDT, Current Rating 30 A, Electrical Connection Quick-Connect Terminal, Number of Pins 6, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 15 A @ 600V, Contact Rating (DC) 30 A @ 28V, Horsepower @ 120V AC 1 hp, Horsepower @ 240V AC 1 1/2 hp, Mounting Style Side Flange, Base Shape Square, Body Depth 1.4 in, Body Height 1.9 in, Body Width 1.52 in, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.