Zoro Homepage

Enclosed Power Relay, 15A, 24VAC, SPDT

  • Mfr # MJN1Z-E-RP-AC24

  • Zoro # G2210853


product price: $33.55
/ea

Key Features

AC Contact Rating - Relay
15A @ 600V
DC Contact Rating - Relay
30A @ 28V
Number of Pins - Relay
6
Contact Form - Relay
SPDT
Mounting - Relay
Side Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJN1Z-E-RP-AC24
Zoro #
G2210853
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Relay
2.9 in
Body Depth - Relay
1.4 in
Body Width - Relay
1.53 in
Body Height - Relay
1.9 in
Body Depth
1.4 in
Overall Depth
2.9 in
Body Width
1.52 in
Body Height
1.9 in

Details

Item
Flange Mount Relay
Coil Volts
24V AC
AC Contact Rating - Relay
15A @ 600V
DC Contact Rating - Relay
30A @ 28V
Number of Pins - Relay
6
Contact Form - Relay
SPDT
Mounting - Relay
Side Flange
Power Consumption - Relay
1.7 VA
Contact Material
Silver Alloy
Standards
CSA Certified, UL Listed
Features
Interlocked Frame and Contact Block Prevent Contact Misalignment During Plug-in, Rugged Power Driver Offers Superior 3/16 in Through-air and 3/8 in Over-surface Spacing
Pins
6
Contact Form
SPDT
Electrical Connection
Quick-Connect Terminal
HP @ 120V
1 hp
Item - Relay
Flange Mount Relay
HP @ 240V
1 1/2 hp
Status Indicator
None
Mounting
Side
Contact Rating
15A @ 600VAC, 30A @ 28VDC
Mechanical Operating Durability
10,000,000
Sealing
Enclosed
Base Shape
Square
Weight
3 oz
Contact Rating (AC)
15 A @ 600V
Contact Rating (DC)
30 A @ 28V
Horsepower @ 120V AC
1 hp
Electrical Operating Durability
100,000
Series
MJN Series
Operating Current
15 A at 600V AC (Resistive Load), 30 A at 28V DC (Resistive Load)
Power Consumption
1.7 VA
Maximum Switching Voltage
28V AC/DC, 600V AC/DC
Coil Voltage
24V AC
Maximum Switching Capacity
1.7 VA
Number of Pins
6
Maximum Operating Temperature
140 Degrees F
Response Time
20 msec
Minimum Operating Temperature
-49 Degrees F
Current Rating
30 A
Dielectric Strength
2,500V AC Mutually Insulated Elements, 750V AC Between Open Contact
Mounting Style
Side Flange
Horsepower @ 240V AC
1 1/2 hp
Insulation Resistance
1,000 megaohm
Motor Rated
Yes
Frequency
50/60 Hz

Description

Flange Mount Relay, Coil Voltage 24V AC, Contact Form SPDT, Current Rating 30 A, Electrical Connection Quick-Connect Terminal, Number of Pins 6, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 15 A @ 600V, Contact Rating (DC) 30 A @ 28V, Horsepower @ 120V AC 1 hp, Horsepower @ 240V AC 1 1/2 hp, Mounting Style Side Flange, Base Shape Square, Body Depth 1.4 in, Body Height 1.9 in, Body Width 1.52 in, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.