Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosed Power Relay, 15A, 24VDC, SPDT

  • Mfr # MJN1Z-E-RP-DC24

  • Zoro # G1926653


product price: $27.39
/ea

Key Features

AC Contact Rating - Relay
15A @ 600V
DC Contact Rating - Relay
30A @ 28V
Number of Pins - Relay
6
Contact Form - Relay
SPDT
Mounting - Relay
Side Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJN1Z-E-RP-DC24
Zoro #
G1926653
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Relay
2.9 in
Body Height - Relay
1.9 in
Body Width - Relay
1.53 in
Body Depth - Relay
1.4 in
Body Depth
1.4 in
Body Height
1.9 in
Body Width
1.52 in
Overall Depth
2.9 in

Details

Item
Flange Mount Relay
Coil Volts
24V DC
AC Contact Rating - Relay
15A @ 600V
DC Contact Rating - Relay
30A @ 28V
Number of Pins - Relay
6
Contact Form - Relay
SPDT
Mounting - Relay
Side Flange
Power Consumption - Relay
1.2 W
Contact Material
Silver Alloy
Item - Relay
Flange Mount Relay
Features
Interlocked Frame and Contact Block Prevent Contact Misalignment During Plug-in, Rugged Power Driver Offers Superior 3/16 in Through-air and 3/8 in Over-surface Spacing
Electrical Connection
Quick-Connect Terminal
Standards
CSA Certified, UL Listed
HP @ 240V
1 1/2 hp
Contact Rating
15A @ 600VAC, 30A @ 28VDC
HP @ 120V
1 hp
Contact Form
SPDT
Pins
6
Mounting
Side
Status Indicator
None
Mechanical Operating Durability
10,000,000
Maximum Switching Voltage
28V AC/DC, 600V AC/DC
Current Rating
30 A
Maximum Operating Temperature
158 Degrees F
Base Shape
Square
Mounting Style
Side Flange
Motor Rated
Yes
Horsepower @ 240V AC
1 1/2 hp
Electrical Operating Durability
100,000
Coil Voltage
24V DC
Contact Rating (DC)
30 A @ 28V
Maximum Switching Capacity
1.2 W
Contact Rating (AC)
15 A @ 600V
Response Time
20 msec
Dielectric Strength
2,500V AC Mutually Insulated Elements, 750V AC Between Open Contact
Operating Current
15 A at 600V AC (Resistive Load), 30 A at 28V DC (Resistive Load)
Sealing
Enclosed
Frequency
50/60 Hz
Number of Pins
6
Series
MJN Series
Weight
3 oz
Minimum Operating Temperature
-49 Degrees F
Horsepower @ 120V AC
1 hp
Insulation Resistance
1,000 megaohm
Power Consumption
1.2 W

Description

Flange Mount Relay, Coil Voltage 24V DC, Contact Form SPDT, Current Rating 30 A, Electrical Connection Quick-Connect Terminal, Number of Pins 6, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 15 A @ 600V, Contact Rating (DC) 30 A @ 28V, Horsepower @ 120V AC 1 hp, Horsepower @ 240V AC 1 1/2 hp, Mounting Style Side Flange, Base Shape Square, Body Depth 1.4 in, Body Height 1.9 in, Body Width 1.52 in, Contact Material Silver Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.