CAD Drawings

Download CAD Files

Top Flange, Enclosed Power Relay, Square, 30 A, 4 Pins, Quick Connect

  • Mfr # G7L-1A-TUBJ-CB-DC24

  • Zoro # G1623781

CAD Available

product price: $13.45
/ea

Key Features

CAD Drawing
Mounting Style
Top Flange
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
4
Coil Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G7L-1A-TUBJ-CB-DC24
Zoro #
G1623781
UPC #
-
Country of Origin
Indonesia

Dimensions

Dimensions
1.99"H, 1.40"W, 1.32"D
Overall Height - Relay
1.85 in
Overall Depth
1.85 in
Body Width
1.988 in
Body Depth
1.319 in
Body Height
1.417 in
Mounting Hole Diameter
0.18 in
Flat Pin Width
0.25 in

Details

Item
Enclosed Power Relay
Mounting Style
Top Flange
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
4
Coil Voltage
24V DC
Current Rating
30 A
Contact Form
SPST-NO
Contact Rating (AC)
30 A @ 240V
Power Consumption - Relay
1.9 W
Features
Flame-Resist, No Contact Chattering for Momentary Voltage Drops up to 50% of Rated Voltage
Hz
50/60
Coil Rating
2.5VA, 1.9W
Standards
CSA Certified, TUV Certified, UL Listed, VDE/IEC950
Number of Poles
1
Contact Amp Rating (Inductive)
25A @ 220VAC
Contact Amp Rating (Resistive)
30A @ 220VAC
Contact Material
Silver Tin Indium
Sealing
Semi-Sealed
Power Consumption
1.9 W
Series
G7L Series
Insulation Resistance
1,000 megaohm
Horsepower @ 240V AC
3 hp
Resistance Properties
Flame-Resistant
Frequency
50/60 Hz
Coil Resistance
303 ohm
Push-To-Test Method
Manual Push Test Button
Dielectric Strength
2,000V AC between Contacts of Different Poles (DPST-NO Type), 2,000V AC between Contacts of Same Pole, 4,000V AC min./5,000V AC Typical between Coil and Contacts
Mechanical Operating Durability
1,000,000
Minimum Switching Current
100 mA
Operating Current
30 A
For Use With
Air Conditioners, Copy Machines, Facsimile Machines, Food Processing Equipment, Heater Switching Controllers, Lighting Controller, Microwaves, Motors, Office Equipment, Packers, Power Controllers
Electrical Operating Durability
100,000
Status Indicator
No Indicator
Horsepower @ 120V AC
1 1/2 hp
Motor Rated
Yes
Response Time
30 msec
Maximum Switching Voltage
250V AC
Input Voltage
24V DC
CAD Available
Yes

Description

Enclosed Power Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form SPST-NO, Current Rating 30 A, Electrical Connection Quick-Connect, Flat Pin Width 0.25 in, Number of Pins 4, Sealing Semi-Sealed, Status Indicator No Indicator, Contact Rating (AC) 30 A @ 240V, Horsepower @ 120V AC 1 1/2 hp, Horsepower @ 240V AC 3 hp, Mounting Style Top Flange, Push-To-Test Method Test Button, Body Depth 1.32 in, Body Height 2.7 in, Body Width 1.4 in, Coil Resistance 303 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.