Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Top Flange, Enclosed Power Relay, Square, 30 A, 4 Pins, Screw

  • Mfr # G7L-1A-BUBJ-CB-AC100/120

  • Zoro # G2175826

CAD Available

product price: $20.65
/ea

Key Features

CAD Drawing
Mounting Style
Top Flange
Electrical Connection
Screw
Base Shape
Square
Number of Pins
4
Coil Voltage
100/120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G7L-1A-BUBJ-CB-AC100/120
Zoro #
G2175826
UPC #
-
Country of Origin
Indonesia

Dimensions

Dimensions
1.99"H, 2.70"W, 1.36"D
Overall Height - Relay
2.52 in
Overall Depth
1.93 in
Mounting Hole Diameter
0.18 in
Body Width
2.697 in
Body Depth
1.358 in
Body Height
1.988 in
Flat Pin Width
0.25 in

Details

Item
Enclosed Power Relay
Mounting Style
Top Flange
Electrical Connection
Screw
Base Shape
Square
Number of Pins
4
Coil Voltage
100/120V AC
Current Rating
30 A
Contact Form
SPST-NO
Contact Rating (AC)
30 A @ 240V
Coil Rating
2.5VA, 1.9W
Standards
RoHS Compliant
Contact Amp Rating (Resistive)
30A @ 220VAC
Number of Poles
1
Contact Amp Rating (Inductive)
25A @ 220VAC
Hz
50/60
Contact Material
Silver Tin Indium
Features
Flame-Resist, No Contact Chattering for Momentary Voltage Drops up to 50% of Rated Voltage
Power Consumption - Relay
2.6 VA
Operating Current
25 A at 220V AC (Inductive Load), 30 A at 220V AC (Resistive Load voltage)
Insulation Resistance
1,000 megaohm
Dielectric Strength
2,000V AC between Contacts of Different Poles (DPST-NO Type), 2,000V AC between Contacts of Same Pole, 4,000V AC min./5,000V AC Typical between Coil and Contacts
Power Consumption
1.7 VA, 2.5 VA
Response Time
30 msec
Horsepower @ 120V AC
1 1/2 hp
Push-To-Test Method
Manual Push Test Button
Mechanical Operating Durability
1,000,000
Status Indicator
No Indicator
Series
G7L Series
Maximum Switching Voltage
250V AC
Minimum Switching Current
100 mA
For Use With
Inrush Fluid Pump Control
Horsepower @ 240V AC
3 hp
Electrical Operating Durability
100,000
Resistance Properties
Flame-Resistant
Weight
4.23 oz
Motor Rated
Yes
Input Voltage
100/120V AC
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-13 Degrees F
Frequency
60 Hz
Sealing
Semi-Sealed
CAD Available
Yes

Description

Enclosed Power Relay, Base Shape Square, Coil Voltage 100/120V AC, Contact Form SPST-NO, Current Rating 30 A, Electrical Connection Screw Terminal, Flat Pin Width 0.25 in, Number of Pins 4, Sealing Semi-Sealed, Status Indicator No Indicator, Contact Rating (AC) 30 A @ 240V, Horsepower @ 120V AC 1 1/2 hp, Horsepower @ 240V AC 3 hp, Mounting Style Top Flange, Push-To-Test Method Push Button, Body Depth 1.93 in, Body Height 2.7 in, Body Width 1.44 in, Contact Material Silver Tin Indium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.