Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Top Flange, Enclosed Power Relay, Square, 30 A, 6 Pins, Quick Connect

  • Mfr # G7L-2A-TUBJ-CB-DC12

  • Zoro # G2590865

CAD Available

product price: $13.65
/ea

Key Features

CAD Drawing
Mounting Style
Top Flange
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
6
Coil Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G7L-2A-TUBJ-CB-DC12
Zoro #
G2590865
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Height - Relay
1.85 in
Dimensions
1.99"H, 1.40"W, 1.32"D
Mounting Hole Diameter
0.18 in
Body Height
1.417 in
Overall Depth
1.85 in
Flat Pin Width
0.25 in
Body Width
1.988 in
Body Depth
1.319 in

Details

Item
Enclosed Power Relay
Mounting Style
Top Flange
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
6
Coil Voltage
12V DC
Current Rating
30 A
Contact Form
DPST-NO
Contact Rating (AC)
25 A @ 240V
Standards
CSA Certified, TUV Certified, UL Listed, VDE/IEC950
Features
Flame-Resist, No Contact Chattering for Momentary Voltage Drops up to 50% of Rated Voltage
Contact Material
Silver Tin Indium
Number of Poles
2
Power Consumption - Relay
1.9 W
Contact Amp Rating (Resistive)
25A @ 220VAC
Hz
50/60
Contact Amp Rating (Inductive)
25A @ 220VAC
Coil Rating
2.5VA, 1.9W
Coil Resistance
75 ohm
Operating Current
25 A
Response Time
30 msec
Dielectric Strength
2,000V AC between Contacts of Different Poles (DPST-NO Type), 2,000V AC between Contacts of Same Pole, 4,000V AC min./5,000V AC Typical between Coil and Contacts
Mechanical Operating Durability
1,000,000
Minimum Switching Current
100 mA
Motor Rated
Yes
Maximum Switching Voltage
250V AC
Series
G7L Series
Power Consumption
1.9 W
Frequency
50/60 Hz
Resistance Properties
Flame-Resistant
Insulation Resistance
1,000 megaohm
Push-To-Test Method
Manual Push Test Button
Input Voltage
12V DC
Electrical Operating Durability
100,000
For Use With
Air Conditioners, Copy Machines, Facsimile Machines, Food Processing Equipment, Heater Switching Controllers, Lighting Controller, Microwaves, Motors, Office Equipment, Packers, Power Controllers
Sealing
Semi-Sealed
Horsepower @ 240V AC
3 hp
Horsepower @ 120V AC
1 1/2 hp
Status Indicator
No Indicator
CAD Available
Yes

Description

Enclosed Power Relay, Base Shape Square, Coil Voltage 12V DC, Contact Form DPST-NO, Current Rating 25 A, Electrical Connection Quick-Connect, Flat Pin Width 0.25 in, Number of Pins 6, Sealing Semi-Sealed, Status Indicator No Indicator, Contact Rating (AC) 25 A @ 240V, Horsepower @ 120V AC 1 1/2 hp, Horsepower @ 240V AC 3 hp, Mounting Style Top Flange, Push-To-Test Method Test Button, Body Depth 1.32 in, Body Height 2.7 in, Body Width 1.4 in, Coil Resistance 75 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.