Zoro Homepage

CAD Viewer & Download Files

Top Flange, Enclosed Power Relay, Square, 30 A, 6 Pins, Screw

  • Mfr # G7L-2A-BUBJ-CB-DC24

  • Zoro # G0783273

CAD Available

product price: $17.19
/ea

Key Features

CAD Drawing
Mounting Style
Top Flange
Electrical Connection
Screw
Base Shape
Square
Number of Pins
6
Coil Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G7L-2A-BUBJ-CB-DC24
Zoro #
G0783273
UPC #
-
Country of Origin
Indonesia

Dimensions

Dimensions
1.99"H, 2.70"W, 1.36"D
Overall Height - Relay
2.52 in
Body Width
1.44 in
Body Depth
1.93 in
Mounting Hole Diameter
0.18 in
Overall Depth
1.93 in
Flat Pin Width
0.25 in
Body Height
2.7 in

Details

Item
Enclosed Power Relay
Mounting Style
Top Flange
Electrical Connection
Screw
Base Shape
Square
Number of Pins
6
Coil Voltage
24V DC
Current Rating
30 A
Contact Form
DPST-NO
Contact Rating (AC)
30 A @ 240V
Number of Poles
2
Coil Rating
2.5VA, 1.9W
Features
Flame-Resist, No Contact Chattering for Momentary Voltage Drops up to 50% of Rated Voltage
Standards
RoHS Compliant
Contact Material
Silver Tin Indium
Hz
50/60
Power Consumption - Relay
1.9 W
Contact Amp Rating (Inductive)
25A @ 220VAC
Contact Amp Rating (Resistive)
25A @ 277VAC
For Use With
Inrush Fluid Pump Control
Electrical Operating Durability
100,000
Minimum Switching Current
100 mA
Maximum Operating Temperature
140 Degrees F
Insulation Resistance
1,000 megaohm
Operating Current
25 A at 220V AC (Resistive Load/Inductive Load)
Maximum Switching Voltage
250V AC
Status Indicator
No Indicator
Frequency
50/60 Hz
Push-To-Test Method
Manual Push Test Button
Sealing
Semi-Sealed
Dielectric Strength
2,000V AC between Contacts of Different Poles (DPST-NO Type), 2,000V AC between Contacts of Same Pole, 4,000V AC min./5,000V AC Typical between Coil and Contacts
Response Time
30 msec
Weight
4.23 oz
Series
G7L Series
Coil Resistance
303 ohm
Motor Rated
Yes
Power Consumption
1.9 W
Horsepower @ 120V AC
1 1/2 hp
Minimum Operating Temperature
-13 Degrees F
Resistance Properties
Flame-Resistant
Mechanical Operating Durability
1,000,000
Input Voltage
24V DC
Horsepower @ 240V AC
3 hp
CAD Available
Yes

Description

Enclosed Power Relay, Base Shape Square, Coil Voltage 24V DC, Contact Form DPST-NO, Current Rating 25 A, Electrical Connection Screw Terminal, Flat Pin Width 0.25 in, Number of Pins 6, Sealing Semi-Sealed, Status Indicator No Indicator, Contact Rating (AC) 25 A @ 240V, Horsepower @ 120V AC 1 1/2 hp, Horsepower @ 240V AC 3 hp, Mounting Style Top Flange, Push-To-Test Method Push Button, Body Depth 1.93 in, Body Height 2.7 in, Body Width 1.44 in, Coil Resistance 303 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.