CAD
Shop OMRON

Top Flange, Enclosed Power Relay, Square, 30 A, 6 Pins, Screw

  • Mfr # G7L-2A-BUBJ-CB-AC100/120
  • Zoro # G3152003
CAD Available

product price: 
$
22.59
/ea

Key Features

CAD Drawing
Mounting Style
Top Flange
Electrical Connection
Screw Terminal
Base Shape
Square
Number of Pins
6
Coil Voltage
100/120V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G7L-2A-BUBJ-CB-AC100/120
Zoro #
G3152003
UPC #
-
Country of Origin
Indonesia
Item
Enclosed Power Relay
Mounting Style
Top Flange
Electrical Connection
Screw Terminal
Base Shape
Square
Number of Pins
6
Coil Voltage
100/120V AC
Current Rating
25 A
Contact Form
DPST-NO
Contact Rating (AC)
25 A @ 240V
HP @ 120V
1 hp
Contact Material
Silver Tin Indium
Contact Amp Rating (Inductive)
25A @ 220VAC
HP @ 240V
3 hp
Features
Flame-Resist, No Contact Chattering for Momentary Voltage Drops up to 50% of Rated Voltage
Power Consumption - Relay
2.6 VA
Coil Rating
2.5VA, 1.9W
Contact Amp Rating (Resistive)
25A @ 277VAC
Hz
50/60
Standards
RoHS Compliant
Hz - Electrical
50/60 Hz
Number of Poles
2
Insulation Resistance
1,000 megaohm
Operating Current
25 A at 220V AC (Resistive Load/Inductive Load)
Status Indicator
No Indicator
Sealing
Semi-Sealed
Resistance Properties
Flame-Resistant
Maximum Operating Temperature
140 Degrees F
Electrical Operating Durability
100,000
Frequency
60 Hz
Power Consumption
1.7 VA, 2.5 VA
Series
G7L Series
Response Time
30 msec
Motor Rated
Yes
Input Voltage
100/120V AC
Dielectric Strength
2,000V AC between Contacts of Different Poles (DPST-NO Type), 2,000V AC between Contacts of Same Pole, 4,000V AC min./5,000V AC Typical between Coil and Contacts
Minimum Switching Current
100 mA
Push-To-Test Method
Push Button
Minimum Operating Temperature
-13 Degrees F
Horsepower @ 120V AC
1 1/2 hp
Horsepower @ 240V AC
3 hp
Mechanical Operating Durability
1,000,000
Maximum Switching Voltage
250V AC
Weight
4.23 oz
Compatible with Manufacturer Model Number
P7LF-D, R99-07G7L
For Use With
Inrush Fluid Pump Control
Compatible Manufacturer Part Number
P7LF-D, R99-07G7L
CAD Available
Yes
Compatible Manufacturer Model Number
P7LF-D, R99-07G7L
Type
Power
For Manufacturer Part Number
P7LF-D, R99-07G7L
Compatible with Mfr. Model Number
P7LF-D, R99-07G7L
Compatible Product Type
Inrush Fluid Pump Control

Dimensions

Dimensions
1.99"H, 2.70"W, 1.36"D
Overall Height - Relay
2.52 in
Mounting Hole Diameter
0.18 in
Overall Depth
1.93 in
Body Width
1.44 in
Body Height
2.7 in
Flat Pin Width
0.25 in
Body Depth
1.93 in
Fits Chest Size
Flame-Resist, No Contact Chattering for Momentary Voltage Drops up to 50% of Rated Voltage

Description

Enclosed Power Relay, Base Shape Square, Coil Voltage 100/120V AC, Contact Form DPST-NO, Current Rating 25 A, Electrical Connection Screw Terminal, Flat Pin Width 0.25 in, Number of Pins 6, Sealing Semi-Sealed, Status Indicator No Indicator, Contact Rating (AC) 25 A @ 240V, Horsepower @ 120V AC 1 1/2 hp, Horsepower @ 240V AC 3 hp, Mounting Style Top Flange, Push-To-Test Method Push Button, Body Depth 1.93 in, Body Height 2.7 in, Body Width 1.44 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.