Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

E-Bracket, Enclosed Power Relay, Square, 30 A, 6 Pins, Screw

  • Mfr # G7L-2A-BJ-CB-AC200/240

  • Zoro # G0969875

CAD Available

product price: $17.89
/ea

Key Features

CAD Drawing
Mounting Style
E-Bracket
Electrical Connection
Screw
Base Shape
Square
Number of Pins
6
Coil Voltage
200/240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G7L-2A-BJ-CB-AC200/240
Zoro #
G0969875
UPC #
-
Country of Origin
Indonesia

Dimensions

Dimensions
2.07"H, 1.44"W, 1.36"D
Overall Height - Relay
2.52 in
Flat Pin Width
0.25 in
Overall Depth
2.17 in
Body Width
1.437 in
Body Depth
1.358 in
Mounting Hole Diameter
0.18 in
Body Height
1.988 in

Details

Item
Enclosed Power Relay
Mounting Style
E-Bracket
Electrical Connection
Screw
Base Shape
Square
Number of Pins
6
Coil Voltage
200/240V AC
Current Rating
30 A
Contact Form
DPST-NO
Contact Rating (AC)
30 A @ 240V
Contact Material
Silver Tin Indium
Hz - Electrical
50/60 Hz
Standards
RoHS Compliant
Contact Amp Rating (Inductive)
25A @ 220VAC
Contact Amp Rating (Resistive)
25A @ 277VAC
Coil Rating
2.5VA, 1.9W
HP @ 240V
3
Features
Flame-Resist, No Contact Chattering for Momentary Voltage Drops up to 50% of Rated Voltage
Hz
50/60
HP @ 120V
1 1/2
Power Consumption - Relay
2.6 VA
Number of Poles
2
Minimum Operating Temperature
-13 Degrees F
Power Consumption
1.7 VA, 2.5 VA
Operating Current
25 A at 220V AC (Resistive Load/Inductive Load)
Electrical Operating Durability
100,000
Horsepower @ 120V AC
1 1/2 hp
Series
G7L Series
Horsepower @ 240V AC
3 hp
Push-To-Test Method
Manual Push Test Button
Resistance Properties
Flame-Resistant
Input Voltage
200/240V AC
Response Time
30 msec
Compatible with Manufacturer Model Number
P7LF-D, R99-07G7L
Mechanical Operating Durability
1,000,000
Insulation Resistance
1,000 megaohm
Weight
4.23 oz
For Use With
Inrush Fluid Pump Control
Minimum Switching Current
100 mA
Maximum Switching Voltage
250V AC
Dielectric Strength
2,000V AC between Contacts of Different Poles (DPST-NO Type), 2,000V AC between Contacts of Same Pole, 4,000V AC min./5,000V AC Typical between Coil and Contacts
Maximum Operating Temperature
140 Degrees F
Status Indicator
No Indicator
Sealing
Semi-Sealed
Frequency
60 Hz
Motor Rated
Yes
Compatible Manufacturer Part Number
P7LF-D, R99-07G7L
CAD Available
Yes
Compatible Manufacturer Model Number
P7LF-D, R99-07G7L
Type
Power

Description

Enclosed Power Relay, Base Shape Square, Coil Voltage 200/240V AC, Contact Form DPST-NO, Current Rating 30 A, Electrical Connection Screw Terminal, Flat Pin Width 0.25 in, Number of Pins 6, Sealing Semi-Sealed, Status Indicator No Indicator, Contact Rating (AC) 30 A @ 240V, Horsepower @ 120V AC 1 1/2 hp, Horsepower @ 240V AC 3 hp, Mounting Style E-Bracket, Push-To-Test Method Push Button, Body Depth 1.36 in, Body Height 2.07 in, Body Width 1.44 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.