Zoro Homepage

CAD Viewer & Download Files

Top Flange, Enclosed Power Relay, Square, 30 A, 6 Pins, Screw

  • Mfr # G7L-2A-BUBJ-CB-AC200/240

  • Zoro # G1532081

CAD Available

product price: $21.85
/ea

Key Features

CAD Drawing
Mounting Style
Top Flange
Electrical Connection
Screw
Base Shape
Square
Number of Pins
6
Coil Voltage
200/240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G7L-2A-BUBJ-CB-AC200/240
Zoro #
G1532081
UPC #
-
Country of Origin
Indonesia

Dimensions

Dimensions
1.99"H, 2.70"W, 1.36"D
Overall Height - Relay
2.52 in
Body Width
2.697 in
Mounting Hole Diameter
0.18 in
Overall Depth
1.93 in
Flat Pin Width
0.25 in
Body Height
1.988 in
Body Depth
1.358 in

Details

Item
Enclosed Power Relay
Mounting Style
Top Flange
Electrical Connection
Screw
Base Shape
Square
Number of Pins
6
Coil Voltage
200/240V AC
Current Rating
30 A
Contact Form
DPST-NO
Contact Rating (AC)
30 A @ 240V
HP @ 120V
1
Number of Poles
2
Hz
50/60
Contact Material
Silver Tin Indium
HP @ 240V
3
Coil Rating
2.5VA, 1.9W
Features
Flame-Resist, No Contact Chattering for Momentary Voltage Drops up to 50% of Rated Voltage
Standards
RoHS Compliant
Contact Amp Rating (Resistive)
25A @ 277VAC
Contact Amp Rating (Inductive)
25A @ 220VAC
Power Consumption - Relay
2.6 VA
Hz - Electrical
50/60 Hz
Resistance Properties
Flame-Resistant
Sealing
Semi-Sealed
Minimum Switching Current
100 mA
Maximum Switching Voltage
250V AC
Response Time
30 msec
Horsepower @ 240V AC
3 hp
Electrical Operating Durability
100,000
Minimum Operating Temperature
-13 Degrees F
Power Consumption
1.7 VA, 2.5 VA
For Use With
Inrush Fluid Pump Control
Push-To-Test Method
Manual Push Test Button
Maximum Operating Temperature
140 Degrees F
Insulation Resistance
1,000 megaohm
Motor Rated
Yes
Horsepower @ 120V AC
1 1/2 hp
Frequency
60 Hz
Series
G7L Series
Dielectric Strength
2,000V AC between Contacts of Different Poles (DPST-NO Type), 2,000V AC between Contacts of Same Pole, 4,000V AC min./5,000V AC Typical between Coil and Contacts
Input Voltage
200/240V AC
Mechanical Operating Durability
1,000,000
Operating Current
25 A at 220V AC (Resistive Load/Inductive Load)
Status Indicator
No Indicator
Weight
4.23 oz
CAD Available
Yes
Type
Power

Description

Enclosed Power Relay, Base Shape Square, Coil Voltage 200/240V AC, Contact Form DPST-NO, Current Rating 25 A, Electrical Connection Screw Terminal, Flat Pin Width 0.25 in, Number of Pins 6, Sealing Semi-Sealed, Status Indicator No Indicator, Contact Rating (AC) 25 A @ 240V, Horsepower @ 120V AC 1 1/2 hp, Horsepower @ 240V AC 3 hp, Mounting Style Top Flange, Push-To-Test Method Push Button, Body Depth 1.93 in, Body Height 2.7 in, Body Width 1.44 in, Contact Material Silver Tin Indium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.