Zoro Homepage

CAD Viewer & Download Files

Side Flange, Enclosed Power Relay, Octal, 10 A, 8, Quick Connect

  • Mfr # MJN2CE-AC240

  • Zoro # G3087183

CAD Available

product price: $38.95
/ea

Key Features

CAD Drawing
Mounting Style
Side Flange
Electrical Connection
Quick Connect
Base Shape
Octal
Number of Pins
8
Coil Voltage
240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJN2CE-AC240
Zoro #
G3087183
UPC #
-
Country of Origin
China

Dimensions

Overall Height - Relay
2.18 in
Body Height
2.9 in
Body Width
1.525 in
Body Depth
1.4 in
Overall Depth
2.9 in

Description

Enclosed Power Relay, Base Shape Octal, Coil Voltage 240V AC, Contact Form DPDT, Current Rating 10 A, Electrical Connection Quick-Connect, Flat Pin Width Not Applicable, Number of Pins 8, Sealing Semi-Sealed, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 120/240/277V, 3 A @ 480/600V, Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Side Flange, Body Depth 1.91 in, Body Height 1.53 in, Body Width 1.4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.