Zoro Homepage

Ethernet Communication Cable, 3 m Length

  • Mfr # V430WE3M

  • Zoro # G509833878


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Compatible with Series
V320-F, V330-F, V420-F, V430-F
Compatible with Brand
Omron
Overall Length
3 m
Product Type
Ethernet Communication Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V430WE3M
Zoro #
G509833878
UPC #
4549734191852
Country of Origin
United States

Dimensions

Overall Length
3 m

Details

Item
Ethernet Communication Cable
Compatible with Series
V320-F, V330-F, V420-F, V430-F
Compatible with Brand
Omron
Product Type
Ethernet Communication Cable

Description

Cable,Ethn,M12 8pin Plug

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.