Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E3S-X3CE4
Zoro #
G0394484
UPC #
-
Country of Origin
Unknown
Dimensions
Length
7/64"
Details
Circuit Type
NPN
Max. Load Current
80mA
Item
Fiber Optic Amplifier
Power Requirement
12 to 24VDC
Operating Temp. Range
-13 Degrees to 131 Degrees F
Footnotes
11
Response Time
1 msec
Description
Fiber Optic Amplifier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.