Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Omron Force Guided Safety Relay, 5NO/1NC 11051-0003

Force Guided Safety Relay, 5NO/1NC (Discontinued)

  • Mfr # 11051-0003
  • Zoro # G0320275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11051-0003
Zoro #
G0320275
UPC #
-
Country of Origin
Japan

Dimensions

Body Depth - Relay
0.51 in
Overall Height - Relay
1.08 in
Body Width - Relay
2.36 in
Height
0.94"
Depth
0.51"
Body Height - Relay
0.94 in
Width
2.36"
Body Width
2.36 in
Overall Depth
1.08 in
Body Height
0.94 in
Body Depth
0.51 in

Details

Item - Relay
Force Guided Relay
AC Contact Rating - Relay
6A @ 250V
DC Contact Rating - Relay
6A @ 30V
Mounting - Relay
Plug In, Printed Circuit Board
Coil Volts
24V DC
Contact Configuration
5NO/1NC
Power Consumption
0.5W
Response Time
10 msec
Environmental Protection
Not Rated
For Use With
2LCL8 or 2LCL9 Socket
Power Consumption - Relay
0.5 W
Input Voltage
24VDC
Item
Force Guided Relay
Number of Pins - Relay
14
Contact Load Rating
6.0A
Standards
CSA, EN, UL
Contact Form - Relay
5PST-NO, SPST-NC
Weight
1lb.
Number of Pins
14
Coil Voltage
24V DC
Contact Rating (AC)
6A @ 250V
Mounting Style
Plug In, Printed Circuit Board
Contact Rating (DC)
6A @ 30V

Description

Force Guided Relay, Coil Voltage 24V DC, Contact Form 5PST-NO, SPST-NC, Number of Pins 14, IP Rating Not Rated, Contact Rating (AC) 6A @ 250V, Contact Rating (DC) 6A @ 30V, Mounting Style Plug In, Printed Circuit Board, Body Depth 0.51 in, Body Height 0.94 in, Body Width 2.36 in, Compatible with Grainger Part Number 2LCL8 or 2LCL9 Socket, Overall Depth 1.08 in, Power Consumption 0.5 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.