Zoro Homepage

Front mount socket, 8pin

  • Mfr # PYFZ-08

  • Zoro # G910190430


product price: $12.99
/ea

Key Features

Standards
CSA File LR031928
Depth
30 mm
Number of Pins
8
Socket Type
Standard
Width
29.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PYFZ-08
Zoro #
G910190430
UPC #
4549734542883
Country of Origin
Japan

Dimensions

Depth
30 mm
Width
29.5 mm
Height
76 mm

Details

Standards
CSA File LR031928
Number of Pins
8
Socket Type
Standard
Item
Relay Sockets and Hardware
Compatible Relays
Miniature Power Relays
Current Rating
10 A
Electrical Connection
Screw
Base Style
Square
Mounting Style
DIN Rail/Screw
Compatible with Manufacturer Model Number
MY2, MY2 (S), MY2Z-CR
Compatible Manufacturer Part Number
MY2, MY2 (S), MY2Z-CR
Compatible Manufacturer Model Number
MY2, MY2 (S), MY2Z-CR
For Use With Mfr. Model Number
MY2, MY2 (S), MY2Z-CR
Compatible with Manufacturer Model No.
MY2, MY2 (S), MY2Z-CR
Compatible with Mfr. Model No.
MY2, MY2 (S), MY2Z-CR
For Use with Mfr Model Number
MY2, MY2 (S), MY2Z-CR
Compatible Pump Manufacturer Part Number
MY2, MY2 (S), MY2Z-CR
Compatible Mfr. Model Number
MY2, MY2 (S), MY2Z-CR

Description

Relay Sockets and Hardware, Current Rating 10 A, Electrical Connection Screw, Number of Pins 8, Mounting Style DIN Rail/Screw, Compatible Relays Miniature Power Relays, Compatible with Manufacturer Model Number MY2, MY2 (S), MY2Z-CR, Depth 30 mm, Height 76 mm, Standards CSA File LR031928, Width 29.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.