Zoro Homepage

GenPurposeLatching Relay, 120VAC, 3A, 10Pin

  • Mfr # MY2K AC120

  • Zoro # G608449512


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA Certified (File No. LR31928), EN 61810-1, LR Certified (Lloyd's Register) File No.98/10014
Contact Material
Gold Plated Silver
Maximum Switching Voltage
125V DC, 250V AC
Body Depth
1.42 in
Body Width
0.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MY2K AC120
Zoro #
G608449512
UPC #
4536853654344
Country of Origin
Japan

Dimensions

Body Depth
1.42 in
Body Width
0.85 in
Flat Pin Width
0.102 in
Body Height
1.1 in
Overall Depth
1.67 in

Description

General Purpose Latching Relay, Base Shape Square, Coil Voltage 120V AC, Contact Form DPDT, Current Rating 3 A, Electrical Connection Plug-In, Flat Pin Width 0.102 in, Number of Pins 10, Pin Shape Flat, Sealing Hermetically Sealed, Status Indicator No Indicator, Contact Rating (AC) 0.8 A @ 220V, 3 A @ 220V, Contact Rating (DC) 1.5 A @ 24V, 3 A @ 24V, Mounting Style Socket, Body Depth 1.42 in, Body Height 1.1 in, Body Width 0.85 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.