Zoro Homepage

General Purpose Relay, 106 mA, 5 Pins, Quick Connect

  • Mfr # G2R-1-T DC5

  • Zoro # G410707510


product price: $10.25
/ea

Key Features

Electrical Connection
Quick Connect
Number of Pins
5
Coil Voltage
5V DC
Current Rating
106 mA
Contact Form
SPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2R-1-T DC5
Zoro #
G410707510
UPC #
4547648031851
Country of Origin
Malaysia

Dimensions

Body Height
1.77 in
Flat Pin Width
4.75 mm
Body Width
0.55 in
Overall Depth
1.5 in

Description

General Purpose Relays, Coil Voltage 5V DC, Contact Form SPDT, Electrical Connection Quick-Connect, Flat Pin Width 4.75 mm, Number of Pins 5, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 250V, 7.5 A @ 250V, Contact Rating (DC) 10 A @ 30V, 5 A @ 30V, Body Height 1.77 in, Body Width 0.55 in, Coil Resistance 70 ohm, Dielectric Strength 1,000V AC, 50/60 Hz for 1 min Between Contacts of Same Polarity, 5,000V AC, 50/60 Hz for 1 min Between Coil and Contacts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.