Zoro Homepage

CAD Viewer & Download Files

Plug-In, General Purpose Relay, Square, 10 A, 14 Pins, Quick Connect

  • Mfr # LY4-AC120

  • Zoro # G2901744

CAD Available

product price: $16.45
/ea

Key Features

CAD Drawing
Mounting Style
Plug-In
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
14
Coil Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LY4-AC120
Zoro #
G2901744
UPC #
-
Country of Origin
Indonesia

Dimensions

Overall Height - Relay
1.69 in
Overall Depth
1.67 in
Flat Pin Width
0.197 in
Body Width
1.63 in
Body Depth
1.42 in
Body Height
1.1 in

Details

Item
General Purpose Relay
Mounting Style
Plug-In
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
14
Coil Voltage
120V AC
Current Rating
10 A
Contact Form
4PDT
Contact Rating (AC)
10 A @ 120V, 7.5 A @ 120V
Contact Rating (DC)
10 A @ 24V
Socket
Mfr. No. PTF14A
Socket Code
F
Features
Arc Barrier Equipped, High Dielectric Strength (2000V AC), Long Dependable Service Life Assured By Ag-Alloy Contacts
Contact Material
Silver Alloy
HP @ 120V
1/10 hp
Green Environmental Attribute
RoHS 2011/65/EU Compliant
HP @ 240V
1/3 hp
Standards
CE Certified, CSA Certified, TUV Certified, UL Listed
Status Indicator
No Indicator
Power Consumption - Relay
2 VA
Sealing
Enclosed
Maximum Switching Voltage
125V DC, 250V AC
Input Voltage
120V AC
Series
LY Series
Coil Resistance
4,430 ohm
Push-To-Test Method
Manual Push Test Button
Compatible with Manufacturer Model Number
PT14, PT14-0, PT14QN, PTF14A, PTF14A-E
Response Time
25 msec
Horsepower @ 240V AC
1/3 hp
Horsepower @ 120V AC
1/10 hp
Pin Shape
Flat
Insulation Resistance
100 megaohm
Power Consumption
0.53 W
Motor Rated
Yes
Minimum Operating Temperature
-13 Degrees F
Mechanical Operating Durability
500,000,000
Dielectric Strength
10,000V AC Between Contacts of Same Polarity, 2,000V AC
Electrical Operating Durability
200,000
Weight
2.47 oz
Maximum Operating Temperature
104 Degrees F
Compatible Manufacturer Part Number
PT14, PT14-0, PT14QN, PTF14A, PTF14A-E
Compatible Manufacturer Model Number
PT14, PT14-0, PT14QN, PTF14A, PTF14A-E
CAD Available
Yes

Description

General Purpose Relay, Base Shape Square, Coil Voltage 120V AC, Contact Form 4PDT, Current Rating 10 A, Electrical Connection Quick-Connect, Flat Pin Width 0.197 in, Number of Pins 14, Pin Shape Flat, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 120V, 7.5 A @ 120V, Contact Rating (DC) 10 A @ 24V, Horsepower @ 120V AC 1/10 hp, Horsepower @ 240V AC 1/3 hp, Mounting Style Plug-In, Push-To-Test Method Manual, Body Depth 1.42 in, Body Height 1.1 in, Body Width 1.63 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.