Zoro Homepage
This item is Discontinued.
Omron General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT MK3P-S-DC12

General Purpose Relay, 12V DC Coil Volts, Octal, 11 Pin, 3PDT (Discontinued)

  • Mfr # MK3P-S-DC12
  • Zoro # G0507788
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK3P-S-DC12
Zoro #
G0507788
UPC #
-
Country of Origin
Indonesia

Dimensions

Body Height - Relay
2.07 in
Body Width - Relay
1.36 in
Body Depth - Relay
1.36 in
Overall Height - Relay
1.85 in
Overall Depth
1.85 in
Body Width
1.36 in
Body Height
1.36 in
Body Depth
2.07 in

Details

Item
General Purpose Relay
Item - Relay
General Purpose Relay
Coil Volts
12V DC
AC Contact Rating - Relay
10A @ 240V
DC Contact Rating - Relay
10A @ 28V
Base Type - Plug In Relay
Octal
Number of Pins - Relay
11
Contact Form - Relay
3PDT
Mounting - Relay
Plug In
HP @ 120V
Not Rated
Power Consumption - Relay
1.5 W
Contact Material
Silver
Status Indicator
Mechanical Flag
Contact Form
3PDT
HP @ 240V
Not Rated
Number of Pins
11
Push To Test
Manual
Power Consumption
1.5 W
Mounting Style
Plug-In
Contact Rating (AC)
10A @ 240V
Push-To-Test Method
Manual
Base Shape
Octal
Contact Rating (DC)
10A @ 28V
Horsepower @ 120V AC
Not Rated
Horsepower @ 240V AC
Not Rated
Coil Voltage
12V DC

Description

General Purpose Relay, Base Shape Octal, Coil Voltage 12V DC, Contact Form 3PDT, Number of Pins 11, Status Indicator Mechanical Flag, Contact Rating (AC) 10A @ 240V, Contact Rating (DC) 10A @ 28V, Horsepower @ 120V AC Not Rated, Horsepower @ 240V AC Not Rated, Mounting Style Plug-In, Push-To-Test Method Manual, Body Depth 2.07 in, Body Height 1.36 in, Body Width 1.36 in, Contact Material Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.