Zoro Homepage
This item is Discontinued.
Omron General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, SPDT LY1-AC220/240

General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, SPDT (Discontinued)

  • Mfr # LY1-AC220/240
  • Zoro # G2604847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LY1-AC220/240
Zoro #
G2604847
UPC #
-
Country of Origin
Indonesia

Dimensions

Body Width - Relay
0.85 in
Overall Height - Relay
1.67 in
Body Depth - Relay
1.1 in
Body Height - Relay
1.42 in
Body Depth
1.42 in
Body Width
0.85 in
Body Height
1.1 in
Overall Depth
1.67 in
Flat Pin Width
0.197 in

Details

Item - Relay
General Purpose Relay
Coil Volts
240V AC
AC Contact Rating - Relay
15A @ 120V
DC Contact Rating - Relay
15A @ 24V
Base Type - Plug In Relay
Square
Number of Pins - Relay
8
Contact Form - Relay
SPDT
Mounting - Relay
Plug In
HP @ 120V
Not Rated
Base Type
Square
Contact Rating
15A @ 110VAC/24VDC
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Contact Form
SPDT
Push To Test
Manual
Socket Code
J
HP @ 240V
Not Rated
Socket
Mfr. No. PTF08A-E
Standards
CE Certified, CSA Certified, TUV Certified, UL Listed
Contact Material
Silver Alloy
Item
General Purpose Relay
Features
Arc Barrier Equipped, High Dielectric Strength (2000V AC), Long Dependable Service Life Assured By Ag-Alloy Contacts
Status Indicator
None
Power Consumption - Relay
1.1 VA
Pins
8
Motor Rated
Not Rated - Not Rated
Push-To-Test Method
Manual
Current Rating
15 A
Minimum Operating Temperature
-13 Degrees F
Maximum Switching Voltage
125V DC, 250V AC
Maximum Operating Temperature
131 Degrees F
Coil Voltage
240V AC
Electrical Operating Durability
200,000
Electrical Connection Type
Tab
Weight
1.41 oz
Pin Shape
Flat
Horsepower @ 120V AC
Not Rated
Push-To-Test Button
Manual Push Test Button
Coil Resistance
18,790 ohm
Number of Pins
8
Series
LY Series
Compatible with Manufacturer Model Number
PT08, PT08-0, PT08QN, PTF08A, PTF08A-E
Electrical Connection
Quick-Connect
Sealing
Enclosed
Power Consumption
0.53 W
Insulation Resistance
100 megaohm
Dielectric Strength
10,000V AC Between Contacts of Same Polarity, 2,000V AC
Mounting Style
Plug-In
Base Shape
Square
Horsepower @ 240V AC
Not Rated
Environmental Protection
Enclosed
Coil Voltage Type
AC
Contact Rating (AC)
10 A @ 120V, 15 A @ 120V
Contact Rating (DC)
15 A @ 24V, 7 A @ 24V
Mechanical Operating Durability
500,000,000
Input Voltage
240V AC
Relay Mounting Style
Socket
Socket Code Configurator
Socket / Square / 8 / 0.197 in

Description

General Purpose Relay, Base Shape Square, Coil Voltage 240V AC, Contact Form SPDT, Current Rating 15 A, Electrical Connection Quick-Connect, Flat Pin Width 0.197 in, Number of Pins 8, Pin Shape Flat, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 10 A @ 120V, 15 A @ 120V, Contact Rating (DC) 15 A @ 24V, 7 A @ 24V, Horsepower @ 120V AC Not Rated, Horsepower @ 240V AC Not Rated, Mounting Style Plug-In, Push-To-Test Method Manual, Body Depth 1.42 in, Body Height 1.1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.