Zoro Homepage

General Purpose Relay, Square, 20.4 mA, 6 Pins, Quick Connect

  • Mfr # G7L-2A-TUB-CB-AC100/120

  • Zoro # G310190436


product price: $29.29
/ea

Key Features

Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
6
Coil Voltage
100/120V AC
Current Rating
20.4 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G7L-2A-TUB-CB-AC100/120
Zoro #
G310190436
UPC #
4536853481315
Country of Origin
Indonesia

Dimensions

Body Width
2.7 in
Flat Pin Width
0.25 in
Body Height
0.18 in
Overall Depth
1.85 in
Body Depth
1.85 in

Details

Item
General Purpose Relay
Electrical Connection
Quick Connect
Base Shape
Square
Number of Pins
6
Coil Voltage
100/120V AC
Current Rating
20.4 mA
Contact Form
DPST-NO
Contact Rating (AC)
25 A @ 240V
Contact Rating (DC)
100 mA @ 5V
Features
A High-Capacity, High-Dielectric-Strength Relay, Is Equipped with a Double-Break Mechanism and a Test Button (Excluding -P Models)
Contact Material
Silver Tin Indium
Status Indicator
No Indicator
Standards
RoHS
Series
G7L
For Use With
Momentary Voltage Drops
Power Consumption
2.5 VA
Mechanical Operating Durability
1,000,000
Compatible with Manufacturer Model Number
P7LF-06, P7LF-D, R99-07G5D
Resistance Properties
Flame-Resistant
Weight
3.17 oz
Minimum Switching Current
25 A
Maximum Operating Temperature
60 Degrees C
Maximum Switching Voltage
250V AC
Frequency
50/60 Hz
Horsepower @ 120V AC
1 1/2 hp
Electrical Operating Durability
100,000
Insulation Resistance
1,000 megaohm
Minimum Operating Temperature
-25 Degrees C
Response Time
30 msec
Dielectric Strength
2,000V AC, 50/60 Hz for 1 Minute Between Contacts of Different Poles (DPST-NO type), 2,000V AC, 50/60 Hz for 1 Minute Between Contacts of same Pole, 4,000V AC, min./5,000V AC Typical, 50/60 Hz for 1 Minute Between Coil and Contacts
Operating Current
25 A
Coil Resistance
5,260 ohm
Compatible Manufacturer Part Number
P7LF-06, P7LF-D, R99-07G5D
Compatible Manufacturer Model Number
P7LF-06, P7LF-D, R99-07G5D

Description

General Purpose Relays, Base Shape Square, Coil Voltage 100/120V AC, Contact Form DPST-NO, Electrical Connection Quick-Connect, Flat Pin Width 0.25 in, Number of Pins 6, Status Indicator No Indicator, Contact Rating (AC) 25 A @ 240V, Contact Rating (DC) 100 mA @ 5V, Horsepower @ 120V AC 1 1/2 hp, Body Depth 1.85 in, Body Height 0.18 in, Body Width 2.7 in, Coil Resistance 5,260 ohm, Compatible Manufacturer Model Number P7LF-06, P7LF-D, R99-07G5D, Contact Material Silver Tin Indium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.